Shop All Wall Plates
Hubbell Wiring Device-Kellems
WALLPLT, M-SIZE, 2-G, 1) TOG 1) DEC, LA
Mfr # PJ126LA
Zoro # G600701915
Sold in multiples of 10 for $51.40
$51.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond Amande Clair
- Material Polycarbonate thermoplastic
- Size Mid Sized
- Length 4.94 in
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PJ126LA
- Zoro # G600701915
- UPC # 883778313370
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Mid Sized |
Length | 4.94 in |
Height | 0.25 in |
Width | 5.00 in |
Dimensions | 4.94 in x 5.00 in x 0.25 in |
Details
Color | Light Almond Amande Clair |
Material | Polycarbonate thermoplastic |
Mounting Type | Painted Steel |
Type | Toggle, Decorator |
Application | For use with Toggle Switch and GFCI |
Number of Gang(s) | 2-Gang |
Orientation | Vertical |
Certification - cULus | Yes |
Nema Color | Light Almond |
Cutout | Toggle, Decorator |
UL File Number | UL 94 V2 |
Mounting Method | Screw |
Style | 1 Toggle, 1 Decorator |
Description
Wallplate, Mid-Size 2-Gang, 1) Toggle 1) Decorator, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINNIE INDUSTRIES 5in. Cast Aluminum Distribution Ring, 50PK (WDR500)
- ANDERSON POWER PRODUCTS SB120 ENVIRO BOOT W/COVER, SOUR (36034P1BK)
- EATON Four Pin Male Receptacle (M12A)
- SCHNEIDER ELECTRIC Relay, 48V AC Coil Volts, Square, 8 Pin, DPDT (RXG21E7)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Decorator 1) Box Mount Blank, Black (P1326BK)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3- Gang, 1) Toggle 2) Decorator, White (P1262W)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, Strap Mounted Blank, 430 Stainless Steel (SS14L)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 2-Gang, 1) Decorator 1) Box Mount Blank, Gray (PJ1326GY)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 4 Box Mount Blank, Ivory (P43I)
- HUBBELL WIRING DEVICE-KELLEMS Wall Plates and Boxes, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver (SS702)
- LEVITON WALLPLAT 1G DPLX WH 10PK (88003-WMP)
- Hubbell Wiring Device-Kellems Wall Plates