Shop All Wall Plates
Hubbell Wiring Device-Kellems
WALLPLT, M-SIZE, 2-G, 1) DUP 1) DEC, WH
Mfr # PJ826W
Zoro # G500702104
product price: $5.14
/ea
Sold in multiples of 2 for $10.28
$10.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White Blanc
- Material Polycarbonate thermoplastic
- Size Mid Sized
- Length 4.94 in
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PJ826W
- Zoro # G500702104
- UPC # 883778314520
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Mid Sized |
Length | 4.94 in |
Height | 0.25 in |
Width | 5.00 in |
Dimensions | 4.94 in x 5.00 in x 0.25 in |
Details
Color | White Blanc |
Material | Polycarbonate thermoplastic |
Mounting Type | Painted Steel |
Type | Duplex, Decorator |
Application | For use with Receptacle and GFCI |
Cutout | Duplex, Decorator |
Orientation | Vertical |
UL File Number | UL 94 V2 |
Nema Color | White |
Mounting Method | Screw |
Certification - cULus | Yes |
Number of Gang(s) | 2-Gang |
Style | 1-Duplex, 1-Decorator |
Description
Wallplate, Mid-Size 2-Gang, 1) Duplex 1) Decorator, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Limit Switch Arm, Rod, Metal, 8.75 In L (E50KL581)
- IFM Laser Distance Sensor, 46.8 mm L (O5D100)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Red, 0.0253" Diameter, UL1007, 300 Volts (22UL1007STRRED250)
- VORTEC Vortex Enclosure Cooler, 1700 BtuH (797SS)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) 1.40" Opening, Jumbo, Stainless Steel (SSJ7)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3- Gang, 1) Toggle 2) Decorator, White (P1262W)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, Ivory (P38I)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 2- Gang, 1) 2.66" Opening, Standard Size, Stainless Steel (SS716)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) .64" Opening, Standard Size, Stainless Steel (SS11)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 2.15" Opening, Gray (P703GY)
- LEVITON Decora 3 Gang Wallplate (80611-W)
- Hubbell Wiring Device-Kellems Lighting Controls