Shop All Wall Plates
Hubbell Wiring Device-Kellems
WALLPLT, M-SIZE, 2-G, 1) DUP 1) DEC, IV
Mfr # PJ826I
Zoro # G100702191
product price: $5.14
/ea
Sold in multiples of 2 for $10.28
$10.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory Ivoire
- Material Polycarbonate thermoplastic
- Size Mid Sized
- Length 4.94 in
- Mounting Type Painted Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PJ826I
- Zoro # G100702191
- UPC # 883778314506
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Mid Sized |
Length | 4.94 in |
Height | 0.25 in |
Width | 5.00 in |
Dimensions | 4.94 in x 5.00 in x 0.25 in |
Details
Color | Ivory Ivoire |
Material | Polycarbonate thermoplastic |
Mounting Type | Painted Steel |
Type | Duplex, Decorator |
Application | For use with Receptacle and GFCI |
Number of Gang(s) | 2-Gang |
Style | 1-Duplex, 1-Decorator |
Cutout | Duplex, Decorator |
UL File Number | UL 94 V2 |
Certification - cULus | Yes |
Nema Color | Ivory |
Orientation | Vertical |
Mounting Method | Screw |
Description
Wallplate, Mid-Size 2-Gang, 1) Duplex 1) Decorator, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Cb Power Distribution Connector (3) (PDC3JD20)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 50 ft, Red, Nylon Jacket, PVC Insulation (11581683)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 8 in D, NEMA 1, Hinged (N1C162008)
- HUBBELL Wall Switch, 3-Way, Side, 120/277V, 20A, Brn (HBL1283)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) .38" Openings, Standard Size, Stainless Steel (SS739)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Toggle 1) Receptacle, Black (P126BK)
- HUBBELL WIRING DEVICE-KELLEMS Plate Screws, Nylon, Red, PK100 (RA38RPK100)
- HUBBELL WIRING DEVICE-KELLEMS Style Line Opening, Aluminum, Black (SS2309SLBKA)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Wall Plates and Box Cover, Number of Gangs: 4 Nylon, Smooth Finish, Brown (NP264)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3-Gang, 2) Toggle 1) Decorator, Gray (P226GY)
- NEXTGEN WP1026WHV1 Cable Access Strap; White (NE698554)
- Hubbell Wiring Device-Kellems Wall Plates