Shop All Wall Plates
Hubbell Wiring Device-Kellems
WALLPLT, M-SIZE, 2-G, 1) DUP 1) DEC, BK
Mfr # PJ826BK
Zoro # G700702324
product price: $5.14
/ea
Sold in multiples of 2 for $10.28
$10.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate thermoplastic
- Size Mid Sized
- Height 0.25 in
- Type Duplex, Decorator
- Width 5.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PJ826BK
- Zoro # G700702324
- UPC # 883778314483
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Mid Sized |
Height | 0.25 in |
Width | 5.00 in |
Length | 4.94 in |
Dimensions | 4.94 in x 5.00 in x 0.25 in |
Details
Material | Polycarbonate thermoplastic |
Type | Duplex, Decorator |
Mounting Type | Painted Steel |
Application | For use with Receptacle and GFCI |
Number of Gang(s) | 2-Gang |
Certification - cULus | Yes |
Cutout | Duplex, Decorator |
Style | 1-Duplex, 1-Decorator |
UL File Number | UL 94 V2 |
Mounting Method | Screw |
Nema Color | Black |
Orientation | Vertical |
Description
Wallplate, Mid-Size 2-Gang, 1) Duplex 1) Decorator, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Wire Ferrule, Red, 18 AWG, PK100 (701-099-100)
- HONEYWELL Limit Switch, Plunger, Roller, 2NC/2NO, 10A @ 300V AC, Actuator Location: Top (GLEA24C)
- CARLON Elbow Conduit Wtr Tgt 90D 1In (LN20FA-CAR)
- MERSEN UL Class Fuse, RK5 Class, TR-RID Series, Time-Delay, 15A, 250V AC, Indicating (TR15RID)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 4-Gang, 4) Toggle, White (PJ4W)
- HUBBELL WIRING DEVICE-KELLEMS Duplex Cover Plate, Number of Gangs: 1 Thermoplastic, Yellow (HBLP8FSY)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3-Gang, 2) Toggle 1) Decorator, Black (P226BK)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 5-Gang, 5) Decorator, Black (P265BK)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) Box Mount Blank, Black (P138BK)
- HUBBELL WIRING DEVICE-KELLEMS Plate Screws, Nylon, Red, PK100 (RA38RPK100)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (97801)
- Hubbell Wiring Device-Kellems Lighting Controls