Shop All Wall Plates
Hubbell Wiring Device-Kellems
Wallplates and Boxes, Metallic Plates, 3- Gang, 2) Toggle 1) GFCI Openings, Standard Size, Stainless Steel
Mfr # SS226
Zoro # G000490648
original price:
$15.68
12% off
new price: $13.72
/ea
$13.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel, Type 302/304
- Size Standard
- Type Combination
- Application Protection against contact of live terminals and wiring. Provides finished look to installation.
- Thickness 0.035
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SS226
- Zoro # G000490648
- UPC # 883778200847
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Display Size | Standard Sized |
Details
Material | Stainless Steel, Type 302/304 |
Type | Combination |
Application | Protection against contact of live terminals and wiring. Provides finished look to installation. |
Thickness | 0.035 |
Cutout | 2) Toggle, 1) Decorator |
Number of Gang(s) | 3-Gang |
Construction | Stamped |
Material - Mounting Hardware | Screw Mounting |
Style | 2-Toggle, 1-Decorator |
Item Type | Screw Mount |
Industry Standard(s) | UL Listed |
Orientation | Vertical Mount |
Description
Hubbell Wiring Device Kellems, Wallplates and Boxes, Metallic Plates, 3-Gang, 2) Toggle 1) GFCI Openings, Standard Size, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Legend Plate, Emergency Stop, Red/Yellow (10250TRP79)
- OMRON Industrial Snap Action Switch, Pin, Plunger Actuator, SPDT, 20A @ 480V AC Contact Rating (A-20G-B7-K)
- VAST Splice, Eg, 4 Hole, PK15 (V355EG-15)
- CROUSE HINDS Box Of 2 Cable Tray Clamps 2in Conduit Fitting (LCC6)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 2- Gang, 1) 2.66" Opening, Standard Size, Stainless Steel (SS716)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 2- Gang, 1) 1.40" Opening, Standard Size, Stainless Steel (SS747)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plates, Number of Gangs: 2 Nylon, Smooth Finish, Brown (NP2)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) 1.40" Opening, Brown (P78)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 2- Gang, 1) Toggle Opening 1) Blank, Standard Size, Stainless Steel (SS114)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Wall Plates and Box Cover, Number of Gangs: 3 Nylon, Smooth Finish, Black (NP263BK)
- LEVITON Leviton AGTR1-0KW AFCI-GFCI Dual Function Outlet White (3583713)
- Hubbell Wiring Device-Kellems Wall Plates