Hubbell Wiring Device-Kellems

Wallplates and Boxes, Metallic Plates, 3- Gang, 1) Duplex 1) Blank, 1) Duplex, Standard Size, Stainless Steel


original price: $43.16
12% off
new price: $37.77
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Stainless Steel, Type 302/304
  • Size Standard
  • Type Combination
  • Thickness 0.035
  • Application Protection against contact of live terminals and wiring. Provides finished look to installation.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size Standard
Display Size Standard Sized

Details

Material Stainless Steel, Type 302/304
Type Combination
Thickness 0.035
Application Protection against contact of live terminals and wiring. Provides finished look to installation.
Construction Stamped
Number of Gang(s) 3-Gang
Industry Standard(s) UL Listed
Style 1-Duplex, 1-Blank, 1-Duplex
Material - Mounting Hardware Screw Mounting
Orientation Vertical Mount
Cutout 1) Duplex, 1) Box Mount Blank, 1) Duplex
Item Type Screw Mount

Description

Hubbell Wiring Device Kellems, Wallplates and Boxes, Metallic Plates, 3-Gang, 1) Duplex 1) Blank, 1) Duplex, Standard Size, Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.