Shop All Wall Plates
Hubbell Wiring Device-Kellems
Wallplates and Boxes, Metallic Plates, 3- Gang, 1) 1.60" Opening 1) Blank1) 1.60" Opening, Standard Size, Stainless Steel
Mfr # SS320
Zoro # G000490754
product price: $40.35
/ea
$40.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel, Type 302/304
- Size Standard
- Type Single
- Thickness 0.035
- Application Protection against contact of live terminals and wiring. Provides finished look to installation.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SS320
- Zoro # G000490754
- UPC # 883778200946
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Display Size | Standard Sized |
Details
Material | Stainless Steel, Type 302/304 |
Type | Single |
Thickness | 0.035 |
Application | Protection against contact of live terminals and wiring. Provides finished look to installation. |
Cutout | 2) 1.60" Opening |
Item Type | Screw Mount |
Orientation | Vertical Mount |
Style | 2-Single - 1.60 in. Hole |
Industry Standard(s) | UL Listed |
Material - Mounting Hardware | Screw Mounting |
Number of Gang(s) | 3-Gang |
Construction | Stamped |
Description
Hubbell Wiring Device Kellems, Wallplates and Boxes, Metallic Plates, 3-Gang, 1) 1.60" Opening 1) Blank1) 1.60" Opening, Standard Size,Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Nipple, 1-1/2 in. x 4 in., GRC (876671)
- RCA 100 Ft. White RG6U Quad Shield Coaxial Cable (DH100QCE)
- MULBERRY Electrical Box, 15.3 cu in, Round Box, Aluminum, Round (30316B)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Blue, 0.0508" Diameter, UL1015, 600 Volts (16UL1015STRBLU250)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) Box Mount Blank, Black (P138BK)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 3) Toggle 1) Decorator, Black (P326BK)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Decorator 1) Box Mount Blank, Gray (P1326GY)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 2) Toggle, Black (P2BK)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 2) Duplex, Light Almond (P82LA)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3- Gang, 1) Toggle 2) Decorator, Light Almond (P1262LA)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Thermoset, Gloss Finish, Brown (CW-2-BR)
- Hubbell Wiring Device-Kellems Lighting Controls