Shop All Wall Plates
Hubbell Wiring Device-Kellems
Wallplates and Boxes, Metallic Plates, 2- Gang, Box Mounted Blank, 430 Stainless Steel
Mfr # SS23L
Zoro # G000490549
$7.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel, Type 430
- Size Standard
- Type Blank
- Application Protection against contact of live terminals and wiring. Provides finished look to installation.
- Thickness 0.035
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SS23L
- Zoro # G000490549
- UPC # 883778095078
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Display Size | Standard Sized |
Details
Material | Stainless Steel, Type 430 |
Type | Blank |
Application | Protection against contact of live terminals and wiring. Provides finished look to installation. |
Thickness | 0.035 |
Style | Box Mounted |
Item Type | Screw Mount |
Material - Mounting Hardware | Screw Mounting |
Orientation | Vertical Mount |
Number of Gang(s) | 2-Gang |
Cutout | Blank, Box Mount |
Industry Standard(s) | UL Listed |
Construction | Stamped |
Description
Hubbell Wiring Device Kellems, Wallplates and Boxes, Metallic Plates, 2-Gang, Box Mounted Blank, 430 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 25 AWG, 10 Lbs, 10120' Length, 0.0188" Diameter, Red (25SNS10)
- POWER FIRST Ground Stake, 6 Outlet, 125V (21RJ26)
- MERSEN CC Class, ATMR Series, Fast-Acting, 1A, 600V AC, Non-Indicating (ATMR1)
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 60A NEMA 2-1/2 (40GP32AF)
- HUBBELL WIRING DEVICE-KELLEMS Security Series, Number of Gangs: 1-Gang Steel, Zinc Plated, Powder Finish, White (SWP812)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) GFCI Opening, 430 Stainless Steel (SS26L)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 2- Gang, 1) 1.40" Opening, Standard Size, Stainless Steel (SS747)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3-Gang, 2) Toggle 1) Decorator, Black (P226BK)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 1-Gang, 2.15" Opening, Black (P724BK)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 2) Toggle 2) Decorator, Ivory (P2262I)
- MULBERRY Number of Gangs: 3 430 Stainless Steel, Satin Finish (97453)
- Hubbell Wiring Device-Kellems Wall Plates