Shop All Wall Plates
Hubbell Wiring Device-Kellems
Wallplates and Boxes, Metallic Plates, 2- Gang, 1) Duplex Openings, 430 Stainless Steel
Mfr # SS82L
Zoro # G000490679
original price:
$8.74
12% off
new price: $7.61
/ea
$7.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel, Type 430
- Size Standard
- Type Duplex
- Thickness 0.035
- Application Protection against contact of live terminals and wiring. Provides finished look to installation.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SS82L
- Zoro # G000490679
- UPC # 883778095177
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Display Size | Standard Sized |
Details
Material | Stainless Steel, Type 430 |
Type | Duplex |
Thickness | 0.035 |
Application | Protection against contact of live terminals and wiring. Provides finished look to installation. |
Number of Gang(s) | 2-Gang |
Style | 2-Duplex |
Industry Standard(s) | UL Listed |
Construction | Stamped |
Orientation | Vertical Mount |
Material - Mounting Hardware | Screw Mounting |
Cutout | 2) Duplex |
Item Type | Screw Mount |
Description
Hubbell Wiring Device Kellems, Wallplates and Boxes, Metallic Plates, 2-Gang, 1) Duplex Openings, 430 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Butt Splice Connector, 22-18AWG, Red, PK100 (33130-P50)
- GE Raintight Hub, 3.5inWx3.5inL (TCCP)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R Almond (IG5352LA)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013FYG2J24M4)
- HUBBELL WIRING DEVICE-KELLEMS WALLPLATE, 2-G, 1) DUP 1) DEC, BK (P826BK)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Wall Plates and Box Cover, Number of Gangs: 3 Nylon, Smooth Finish, Black (NP263BK)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 2) Decorator, Light Almond (P262LA)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 2.15" Opening, Gray (P703GY)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) 1.40" Opening, Jumbo, Stainless Steel (SSJ7)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 2- Gang, 1) 2.15" Opening, 4 Bolt Mount, 430 Stainless Steel (SS703L)
- HUBBELL Blank Strap Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (P14R)
- Hubbell Wiring Device-Kellems Lighting Controls