Shop All Wall Plates
Hubbell Wiring Device-Kellems
Wallplates and Boxes, Metallic Plates, 2- Gang, 1) 2.66" Opening, Standard Size, Stainless Steel
Mfr # SS716
Zoro # G700490535
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel, Type 302/304
- Size Standard
- Type Single
- Thickness 0.035
- Application Protection against contact of live terminals and wiring. Provides finished look to installation.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SS716
- Zoro # G700490535
- UPC # 883778201141
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Display Size | Standard Sized |
Details
Material | Stainless Steel, Type 302/304 |
Type | Single |
Thickness | 0.035 |
Application | Protection against contact of live terminals and wiring. Provides finished look to installation. |
Industry Standard(s) | UL Listed |
Item Type | Screw Mount |
Material - Mounting Hardware | Screw Mounting |
Construction | Stamped |
Orientation | Vertical Mount |
Cutout | 1) 2.66" Opening |
Style | 1-Single - 2.66 in. Hole |
Number of Gang(s) | 2-Gang |
Description
Hubbell Wiring Device Kellems, Wallplates and Boxes, Metallic Plates, 2-Gang, 1) 2.66" Opening, Standard Size, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Male Bullet Disconnect, Blu, 16-14AWG, PK10 (055104-10)
- APPLETON ELECTRIC Male to Female Union, HazLoc, Mal Iron, 2In (UNY200NR)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 36 AWG, 1.0 Lbs, 12772' Length, 0.0055" Diameter, Natural (36SNSP)
- LITTELFUSE Fuse, Time Delay, 30A, CCMR Series, 600VAC, 500VDC, 1 1/2 in L x 13/32 in dia (CCMR030)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 2- Gang, 1) 2.15" Opening, 4 Bolt Mount, 430 Stainless Steel (SS703L)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 2) Decorator, Light Almond (P262LA)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Wall Plates and Box Cover, Number of Gangs: 4 Nylon, Smooth Finish, Brown (NP264)
- HUBBELL WIRING DEVICE-KELLEMS Decorator Wall Plates, Number of Gangs: 2 Nylon, Smooth Finish, Gray (NP262GY)
- HUBBELL WIRING DEVICE-KELLEMS Non-Weatherproof Covers, Number of Gangs: 1-Gang Aluminum, Cast (HBL20406)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) Box Mount Blank, White (P138W)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (PJ26I)
- Hubbell Wiring Device-Kellems Wall Plates