Shop All Wall Plates
Hubbell Wiring Device-Kellems
Wallplates and Boxes, Metallic Plates, 2- Gang, 1) 2.15" Opening, Standard Size, Chrome Plated Steel
Mfr # SCH702
Zoro # G700490696
product price: $8.06
/ea
$8.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome
- Size Standard
- Type Single
- Thickness 0.03
- Application Protection against contact of live terminals and wiring. Provides finished look to installation.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SCH702
- Zoro # G700490696
- UPC # 883778200618
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Display Size | Standard Sized |
Details
Material | Chrome |
Type | Single |
Thickness | 0.03 |
Application | Protection against contact of live terminals and wiring. Provides finished look to installation. |
Number of Gang(s) | 2-Gang |
Construction | Stamped |
Orientation | Vertical Mount |
Style | 1-Single - 2.16 in Hole |
Cutout | 1) 2.15" Opening, 2-Bolt |
Industry Standard(s) | UL Listed |
Item Type | Screw Mount |
Material - Mounting Hardware | Screw Mounting |
Description
Hubbell Wiring Device Kellems, Wallplates and Boxes, Metallic Plates, 2-Gang, 1) 2.15" Opening, Standard Size, Chrome Plated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX Bushing Anti-Short Indr 1/2In (75403)
- DWYER INSTRUMENTS Timer Controller, Assembly (DCT510A)
- PANDUIT 12" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLT3I-X0)
- LEVITON Locking Plug (24W47)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Opening Wall Plates and Box Cover, Number of Gangs: 1 Stainless Steel, Brushed Finish, Gray (SS12)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Decorator 1) Box Mount Blank, Black (P1326BK)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 2) Duplex, Light Almond (P82LA)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) .64" Opening, Standard Size, Stainless Steel (SS11)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 4 Box Mount Blank, White (P43W)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3-Gang, 3) Toggle Gang, Light Almond (P3LA)
- HUBBELL Quad Receptacle Adapter Plates, Number of Gangs: 1 and 2 Polycarbonate, White (HBL4APW)
- Hubbell Wiring Device-Kellems Wall Plates