Shop All Wall Plates
Hubbell Wiring Device-Kellems
Wallplates and Boxes, Metallic Plates, 1- Gang, 1) Duplex Opening, Standard Size, Chrome Plated Steel
Mfr # SCH8
Zoro # G600490642
product price: $2.29
/ea
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Standard(s) UL Listed
- Material - Mounting Hardware Screw Mounting
- Number of Gang(s) 1-Gang
- Orientation Vertical Mount
- Display Size Standard Sized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SCH8
- Zoro # G600490642
- UPC # 883778200632
- Country of Origin United States
- Category Wall Plates
Dimensions
Display Size | Standard Sized |
Details
Industry Standard(s) | UL Listed |
Material - Mounting Hardware | Screw Mounting |
Number of Gang(s) | 1-Gang |
Orientation | Vertical Mount |
Item Type | Screw Mount |
Construction | Stamped |
Cutout | 1) Duplex |
Style | 1-Duplex |
Description
Hubbell Wiring Device Kellems, Wallplates and Boxes, Metallic Plates, 1-Gang, 1) Duplex Opening, Standard Size, Chrome Plated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 50A Marine Locking Plug 3P 4W 125/250VAC GY (HBL63CM65)
- JACKSON DEERFIELD Beveled Glass Mirror Switch Wall Plate (9MC101)
- LEVITON Switch Feed Thru Brn (05410-000)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.1 sec., Socket Code: A (9050JCK16V20)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plates, Number of Gangs: 2 Nylon, Smooth Finish, Brown (NP2)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Toggle 1) Receptacle, Black (P126BK)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) .38" Openings, Standard Size, Stainless Steel (SS739)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 2.15" Opening, Gray (P703GY)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 1-Gang, 1) Decorator, Light Almond (P26LA)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3- Gang, 1) Toggle 2) Decorator, Light Almond (P1262LA)
- LEVITON Leviton LV80409x-LV80409E Decora Wallplate; 2 Gang; Black (LV80409x : LV80409E)
- Hubbell Wiring Device-Kellems Lighting Controls