Shop All Wall Plates
Hubbell Wiring Device-Kellems
Wallplates and Boxes, Metallic Plates, 1- Gang, 1) 1.937" Openings, Standard Size, Stainless Steel
Mfr # SS737
Zoro # G700490641
product price: $19.45
/ea
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel, Type 302/304
- Size Standard
- Type Single
- Thickness 0.035
- Application Designed for highly corrosive environments
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SS737
- Zoro # G700490641
- UPC # 883778201196
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Display Size | Standard Sized |
Details
Material | Stainless Steel, Type 302/304 |
Type | Single |
Thickness | 0.035 |
Application | Designed for highly corrosive environments |
Construction | Stamped |
Environmental Conditions | Corrosion Resistant |
Orientation | Vertical Mount |
Cutout | 1) 1.937" Opening |
Industry Standard(s) | UL Listed |
Style | 1-Single - 1.97 in Hole |
Number of Gang(s) | 1-Gang |
Material - Mounting Hardware | Screw Mounting |
Item Type | Single Receptacle Wallplate |
Description
Hubbell Wiring Device Kellems, Wallplates and Boxes, Metallic Plates, 1-Gang, 1) 1.937" Openings, Standard Size, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 20 in H, 20 in W, 8 in D, NEMA 3R; 4; 12, Hinged (N4122020081PTC)
- HUBBELL WIRING DEVICE-KELLEMS Rectangular Floor Flange, 1 Gang, Rectangular, Metallic (SB3083W)
- ZORO SELECT Channel Cushioned Clamp, 7/8 In, Gold (V120NEO 7/8Y)
- SIEMENS Three Phase Terminal, For Series 3RV2 (3RV29355A)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 3-Gang, 3) Toggle, Black (PJ3BK)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Decorator 1) Box Mount Blank, Brown (P1326)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) .38" Openings, Standard Size, Stainless Steel (SS739)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 2-Gang, 1) Toggle 1) Decorator, Black (PJ126BK)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3-Gang, 2) Toggle 1) Decorator, Brown (P226)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, White (P38W)
- MULBERRY Number of Gangs: 2 302 Stainless Steel, Satin Finish (93672)
- Hubbell Wiring Device-Kellems Wall Plates