Shop All Wall Plates
Hubbell Wiring Device-Kellems
Wallplate, Toggle, 1-Gang, Black
Mfr # P1BK
Zoro # G100490579
product price: $0.89
/ea
Sold in multiples of 25 for $22.25
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black Noir
- Material Polycarbonate thermoplastic
- Size Standard
- Width 2.88 in
- Type Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # P1BK
- Zoro # G100490579
- UPC # 883778311499
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Width | 2.88 in |
Length | 4.63 in |
Height | 0.25 in |
Dimensions | 4.63 in x 2.88 in x 0.25 in |
Details
Color | Black Noir |
Material | Polycarbonate thermoplastic |
Type | Toggle |
Mounting Type | Painted Steel |
Application | For use with Toggle Switch |
Certification - cULus | Yes |
Orientation | Vertical |
Nema Color | Black |
Mounting Method | Screw |
UL File Number | UL 94 V2 |
Style | 1-Toggle |
Number of Gang(s) | 1-Gang |
Cutout | Toggle |
Description
Wallplate, Toggle, 1-Gang, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Wall Switch, 1-Pole Switch Type, 20A (PS20AC1W)
- ELECTRIDUCT Heat Shrink Butt Connectors - Electriduct (HS-HP-BC-22-YL-25)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (MJN3C-AC120)
- BERGEN INDUSTRIES Triple Tap, Extension Cord, 15A, 50 ft, 14/3 (OC501433T)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 3-Gang, 2) Toggle 1) Duplex, White (PJ28W)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 1-Gang, 1) Decorator, Black (PJ26BK)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3- Gang, 1) Toggle 2) Decorator, Light Almond (P1262LA)
- HUBBELL WIRING DEVICE-KELLEMS Plate Screws, Nylon, Red, PK100 (RA38RPK100)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 2) Toggle 2) Decorator, Ivory (P2262I)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 3) Toggle 1) Decorator, Ivory (P326I)
- AMERELLE Wplt Filigree Aged Brz Cast 1D (65DDB)
- Hubbell Wiring Device-Kellems Lighting Controls