Shop All Wall Plates
Hubbell Wiring Device-Kellems
Wallplate, Mid-Size 4-Gang, 4) Toggle, Brown
Mfr # PJ4
Zoro # G600490628
original price:
$14.10
15% off
new price: $11.96
/ea
$11.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate thermoplastic
- Size Mid Sized
- Mounting Type Painted Steel
- Height 0.25 in
- Type Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PJ4
- Zoro # G600490628
- UPC # 883778314230
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Mid Sized |
Height | 0.25 in |
Width | 8.56 in |
Length | 4.88 in |
Dimensions | 4.88 in x 8.56 in x 0.25 in |
Details
Material | Polycarbonate thermoplastic |
Mounting Type | Painted Steel |
Type | Toggle |
Application | For use with Toggle Switch |
UL File Number | UL 94 V2 |
Orientation | Vertical |
Certification - cULus | Yes |
Nema Color | Brown |
Style | 4-Toggle |
Cutout | Toggle |
Number of Gang(s) | 4-Gang |
Mounting Method | Screw |
Description
Wallplate, Mid-Size 4-Gang, 4) Toggle, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Automotive Fuse, ATC Series, 10A, 32V DC, 25 PK (509127-025)
- OPTICAM Opticam Connector, Duplex, LC, Black, OM1 (FLCDMC6BLY)
- BRYANT Toggle Switch, General Purpose AC, Three Way, 20A 120/277V AC, Side Wired Only, White (CS320BW)
- ZINSCO Miniature Circuit Breaker, UBITBFP Series 200A, 2 Pole, 120/240V AC (UBITBFP2002)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) Box Mount Blank, White (P138W)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 6-Gang, 6) Decorator, White (P266W)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 3) Toggle 1) Decorator, Black (P326BK)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 5- Gang, 5) GFCI Openings, Standard Size, Stainless Steel (SS265)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) 1.40" Opening, Brown (P78)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 4) Toggle, Black (P4BK)
- TAYMAC Duplex Princess Wall Plates, Number of Gangs: 1 Metal, Smooth Finish, White (WRW-D)
- Hubbell Wiring Device-Kellems Wall Plates