Shop All Wall Plates
Hubbell Wiring Device-Kellems
Wallplate, Mid-Size 4-Gang, 4) Toggle, Black
Mfr # PJ4BK
Zoro # G600490598
original price:
$14.10
15% off
$11.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate thermoplastic
- Size Mid Sized
- Length 4.88 in
- Height 0.25 in
- Mounting Type Painted Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PJ4BK
- Zoro # G600490598
- UPC # 883778314247
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Mid Sized |
Length | 4.88 in |
Height | 0.25 in |
Width | 8.56 in |
Dimensions | 4.88 in x 8.56 in x 0.25 in |
Details
Material | Polycarbonate thermoplastic |
Mounting Type | Painted Steel |
Type | Toggle |
Application | For use with Toggle Switch |
Cutout | Toggle |
UL File Number | UL 94 V2 |
Nema Color | Black |
Number of Gang(s) | 4-Gang |
Mounting Method | Screw |
Certification - cULus | Yes |
Style | 4-Toggle |
Orientation | Vertical |
Description
Wallplate, Mid-Size 4-Gang, 4) Toggle, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, No.6 AWG (LCBX6-38-L)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (PJ26W)
- RACO Locknut, 7/32" L, 1-1/2" Conduit Steel (1006)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R-ID Series, Time-Delay, 12A, 600V AC, Indicating (FRS-R-12ID)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3-Gang, 2) Toggle 1) Decorator, Black (P226BK)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 3) Toggle 1) Decorator, Black (P326BK)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 4-Gang, 4) Toggle, White (PJ4W)
- HUBBELL WIRING DEVICE-KELLEMS Style Line Opening, Aluminum, Black (SS2309SLBKA)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) 1.60" Opening, Standard Size, Aluminum (SA720)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) 1.40" Opening, Gray (P78GY)
- LEVITON Wallplate Decora 1G Ss (84401-040)
- Hubbell Wiring Device-Kellems Wall Plates