Shop All Wall Plates
Hubbell Wiring Device-Kellems
Wallplate, Mid-Size 4-Gang, 4) Decorator, Brown
Mfr # PJ264
Zoro # G000490594
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate thermoplastic
- Size Mid Sized
- Mounting Type Painted Steel
- Type Decorator
- Length 4.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PJ264
- Zoro # G000490594
- UPC # 883778313905
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Mid Sized |
Length | 4.88 in |
Height | 0.25 in |
Width | 8.56 in |
Dimensions | 4.88 in x 8.56 in x 0.25 in |
Details
Material | Polycarbonate thermoplastic |
Mounting Type | Painted Steel |
Type | Decorator |
Application | For use with Decorator |
Style | 4-Decorator |
Cutout | Decorator |
Certification - cULus | Yes |
Orientation | Vertical |
UL File Number | UL 94 V2 |
Mounting Method | Screw |
Number of Gang(s) | 4-Gang |
Nema Color | Brown |
Description
Wallplate, Mid-Size 4-Gang, 4) Decorator, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 20A, 250V AC, Non-Indicating, 10kA at 250V AC (FNM-20)
- HUBBELL 30A Watertight Twist-Lock Plug 2P 3W 250VAC L6-30P BK/WT (HBL2621SW)
- L.H. DOTTIE L.H. Dottie 3/4'' EMT & 1/2'' Pipe Nail Strap, 100PK (D12)
- ICC PATCH PANEL, VERTICAL, CAT 6, 12-PORT (ICMPP12V60)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3- Gang, 1) Toggle 2) Decorator, Gray (P1262GY)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Wall Plates and Box Cover, Number of Gangs: 4 Nylon, Smooth Finish, Brown (NP264)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch/Rocker Wall Plates and Box Cover, Number of Gangs: 3 Nylon, Smooth Finish, Brown (NPJ226)
- HUBBELL WIRING DEVICE-KELLEMS Blank Cover Plates, Number of Gangs: 2 Nylon, White (NP23W)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) Box Mount Blank, White (P138W)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 3) Toggle 1) Decorator, Ivory (P326I)
- COMPREHENSIVE Single Gang Wallplate - Anodized Black - HD15- Stereo Mini - Passthru (WP-1520-E-P-AB)
- Hubbell Wiring Device-Kellems Lighting Controls