Shop All Wall Plates
Hubbell Wiring Device-Kellems
Wallplate, Mid-Size 4-Gang, 4) Decorator, Black
Mfr # PJ264BK
Zoro # G000490563
original price:
$22.91
23% off
new price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate thermoplastic
- Size Mid Sized
- Length 4.88 in
- Mounting Type Painted Steel
- Width 8.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PJ264BK
- Zoro # G000490563
- UPC # 883778313912
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Mid Sized |
Length | 4.88 in |
Width | 8.56 in |
Height | 0.25 in |
Dimensions | 4.88 in x 8.56 in x 0.25 in |
Details
Material | Polycarbonate thermoplastic |
Mounting Type | Painted Steel |
Type | Decorator |
Application | For use with Decorator |
Style | 4-Decorator |
Certification - cULus | Yes |
Nema Color | Black |
Orientation | Vertical |
Number of Gang(s) | 4-Gang |
UL File Number | UL 94 V2 |
Cutout | Decorator |
Mounting Method | Screw |
Description
Wallplate, Mid-Size 4-Gang, 4) Decorator, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR PRESSURE SWITCH MANUAL RESET (204297)
- ELECTRIDUCT Large Plastic Cord Cover- 5FT- Safety Yellow (CC-PL-LG-5-SY)
- EASYLIFE TECH Base Power Strip 4 Outlet 4 USB 1200 J Surge Protection with 6 ft Cord (0-2514)
- 3M 16-14 AWG Nylon Locking Fork Terminal #8 Stud PK100 (MNG14-8FLX)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) .64" Opening, Standard Size, Stainless Steel (SS11)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 5- Gang, 5) GFCI Openings, Standard Size, Stainless Steel (SS265)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 1-Gang, 1.40" Opening, Red (PJ7R)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, Strap Mounted Blank, 430 Stainless Steel (SS14L)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 4-Gang, 4) Toggle, White (PJ4W)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 1-Gang, 1) Duplex, Light Almond (P8LA)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (P1W)
- Hubbell Wiring Device-Kellems Wall Plates