Shop All Wall Plates
Hubbell Wiring Device-Kellems
Wallplate, Mid-Size 3-Gang, 3) Toggle, Light Almond
Mfr # PJ3LA
Zoro # G100490647
product price: $3.06
/ea
Sold in multiples of 3 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate thermoplastic
- Size Mid Sized
- Type Toggle
- Height 0.25 in
- Mounting Type Painted Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PJ3LA
- Zoro # G100490647
- UPC # 883778314209
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Mid Sized |
Height | 0.25 in |
Width | 6.75 in |
Length | 4.88 in |
Dimensions | 4.88 in x 6.75 in x 0.25 in |
Details
Material | Polycarbonate thermoplastic |
Type | Toggle |
Mounting Type | Painted Steel |
Application | For use with Toggle Switch |
UL File Number | UL 94 V2 |
Style | 3-Toggle |
Cutout | Toggle |
Certification - cULus | Yes |
Orientation | Vertical |
Number of Gang(s) | 3-Gang |
Mounting Method | Screw |
Nema Color | Light Almond |
Description
Wallplate, Mid-Size 3-Gang, 3) Toggle, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Electrical Box, 32 cu in, FS Box, 2 Gang, Aluminum, Rectangular (2FS-3)
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 200A, 300V AC, Non-Indicating (JLLN200)
- REES Emergency Stop Push Button, 57 mm, 1NO/1NC, Red (02182-002)
- WIEGMANN Interior Panel, NOVAL Accessory, Steel, Back Panel (N1P0810)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) 1.40" Opening, Gray (P78GY)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plates and Box Cover, Number of Gangs: 3 Nylon, Smooth Finish, Brown (NP3)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, Ivory (P38I)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 5-Gang, 5) Decorator, Black (P265BK)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 4 Box Mount Blank, Ivory (P43I)
- HUBBELL WIRING DEVICE-KELLEMS Blank Box Mount Wall Plates, Number of Gangs: 3 Nylon, Smooth Finish, White (NP33W)
- SERVERUSA Stainless Steel Outlet Plate (SE2825205)
- Hubbell Wiring Device-Kellems Lighting Controls