Shop All Wall Plates
Hubbell Wiring Device-Kellems
Wallplate, Mid-Size 3-Gang, 3) Decorator, Light Almond
Mfr # PJ263LA
Zoro # G700490634
product price: $8.00
/ea
$8.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond Amande Clair
- Material Polycarbonate thermoplastic
- Size Mid Sized
- Length 4.88 in
- Width 6.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PJ263LA
- Zoro # G700490634
- UPC # 883778313882
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Mid Sized |
Length | 4.88 in |
Width | 6.75 in |
Height | 0.25 in |
Dimensions | 4.88 in x 6.75 in x 0.25 in |
Details
Color | Light Almond Amande Clair |
Material | Polycarbonate thermoplastic |
Mounting Type | Painted Steel |
Type | Decorator |
Application | For use with Decorator |
Nema Color | Light Almond |
Cutout | Decorator |
Number of Gang(s) | 3-Gang |
Certification - cULus | Yes |
UL File Number | UL 94 V2 |
Style | 3-Decorator |
Orientation | Vertical |
Mounting Method | Screw |
Description
Wallplate, Mid-Size 3-Gang, 3) Decorator, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN INLINE, Type 4X, 150x150x120mm, SS Type 316L (LSC151512SS6)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PVC 3X0.75 GRAY, 5m (7000-18041-2160500)
- WIEGMANN N4X HNG CVR WIRE TROUGH 4X4X18 304SS (T4418CHSS)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 6 in D, NEMA 12, Hinged (B141206CHS)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 4-Gang, 4) Decorator, Light Almond (PJ264LA)
- HUBBELL WIRING DEVICE-KELLEMS Wall Plates and Boxes, Number of Gangs: 2 Stainless Steel, Brushed Finish (SSJ2)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 2-Gang, 1) Decorator 1) Box Mount Blank, White (PJ1326W)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 3) Toggle 1) Decorator, Black (P326BK)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 3) Toggle 1) Decorator, White (P326W)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plates and Box Cover, Number of Gangs: 2 Nylon, Smooth Finish, Gray (NP2GY)
- WIREMOLD Outlet Box Duplex Switch White (2124386)
- Hubbell Wiring Device-Kellems Lighting Controls