Shop All Wall Plates
Hubbell Wiring Device-Kellems
Wallplate, Mid-Size 3-Gang, 3) Decorator, Gray
Mfr # PJ263GY
Zoro # G600490550
product price: $8.00
/ea
$8.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate thermoplastic
- Size Mid Sized
- Height 0.25 in
- Mounting Type Painted Steel
- Width 6.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PJ263GY
- Zoro # G600490550
- UPC # 883778313868
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Mid Sized |
Height | 0.25 in |
Width | 6.75 in |
Length | 4.88 in |
Dimensions | 4.88 in x 6.75 in x 0.25 in |
Details
Material | Polycarbonate thermoplastic |
Mounting Type | Painted Steel |
Type | Decorator |
Application | For use with Decorator |
UL File Number | UL 94 V2 |
Mounting Method | Screw |
Nema Color | Gray |
Orientation | Vertical |
Style | 3-Decorator |
Number of Gang(s) | 3-Gang |
Certification - cULus | Yes |
Cutout | Decorator |
Description
Wallplate, Mid-Size 3-Gang, 3) Decorator, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Wall Phone Outlet Jack, 6-Position, 4-Conductor, Quick Connect (AT630B-4)
- INTERMATIC Electronic Timer, Astro 7/365 Days, 30A (ET2825CR)
- ERICSON Connector Nema L5-20, Perma-Tite Extreme (2410-CW6P)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Industrial Fuse Type (JP60030-3CR)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Toggle 1) Blank, Black (P113BK)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 2.15" Opening, Gray (P703GY)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Opening Wall Plates and Box Cover, Number of Gangs: 1 Stainless Steel, Brushed Finish, Gray (SS12)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 4- Gang, 4) Toggle Openings, Standard Size, Stainless Steel (SS4)
- HUBBELL WIRING DEVICE-KELLEMS Security Series, Number of Gangs: 1-Gang Steel, Zinc Plated, Powder Finish, White (SWP812)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Wall Plates and Box Cover, Number of Gangs: 2 Nylon, Smooth Finish, Brown (NP262)
- LEVITON Ivory 3 gang Thermoplastic Nylon Decora/GFCI Wall Plate Cover 1 pk (PJ263-00I)
- Hubbell Wiring Device-Kellems Wall Plates