Shop All Wall Plates
Hubbell Wiring Device-Kellems
Wallplate, Mid-Size 3-Gang, 3) Decorator, Brown
Mfr # PJ263
Zoro # G500490629
product price: $8.00
/ea
$8.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate thermoplastic
- Size Mid Sized
- Length 4.88 in
- Mounting Type Painted Steel
- Width 6.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PJ263
- Zoro # G500490629
- UPC # 883778313844
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Mid Sized |
Length | 4.88 in |
Width | 6.75 in |
Height | 0.25 in |
Dimensions | 4.88 in x 6.75 in x 0.25 in |
Details
Material | Polycarbonate thermoplastic |
Mounting Type | Painted Steel |
Type | Decorator |
Application | For use with Decorator |
Cutout | Decorator |
Mounting Method | Screw |
Certification - cULus | Yes |
Number of Gang(s) | 3-Gang |
UL File Number | UL 94 V2 |
Nema Color | Brown |
Orientation | Vertical |
Style | 3-Decorator |
Description
Wallplate, Mid-Size 3-Gang, 3) Decorator, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Nimbus Insulated Multi-Tap Connector, Co (PBTS-2-1/0-EC)
- OMRON Force Guided Safety Relay, 3NO/1NC (G7SA-3A1B DC24)
- KLEIN TOOLS Nylon Tie Tensioning Tool (86570)
- REES Rope Operated Switch-Momentary (04958100)
- HUBBELL WIRING DEVICE-KELLEMS Blank Cover Plates, Number of Gangs: 2 Nylon, White (NP23W)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 2.15" Opening, Gray (P703GY)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 4) Toggle, Black (P4BK)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 4-Gang, 4) Decorator, White (PJ264W)
- HUBBELL WIRING DEVICE-KELLEMS Blank Box Mount Wall Plates, Number of Gangs: 3 Nylon, Smooth Finish, White (NP33W)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Wall Plates and Box Cover, Number of Gangs: 3 Nylon, Smooth Finish, Black (NP263BK)
- TAYMAC Duplex Jumbo Wall Plates, Number of Gangs: 1 Metal, Textured Finish, Ivory (WJTI-D)
- Hubbell Wiring Device-Kellems Wall Plates