Shop All Wall Plates
Hubbell Wiring Device-Kellems
Wallplate, Mid-Size 3-Gang, 3) Decorator, Black
Mfr # PJ263BK
Zoro # G100490586
$8.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black Noir
- Material Polycarbonate thermoplastic
- Size Mid Sized
- Width 6.75 in
- Type Decorator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PJ263BK
- Zoro # G100490586
- UPC # 883778313851
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Mid Sized |
Width | 6.75 in |
Height | 0.25 in |
Length | 4.88 in |
Dimensions | 4.88 in x 6.75 in x 0.25 in |
Details
Color | Black Noir |
Material | Polycarbonate thermoplastic |
Type | Decorator |
Mounting Type | Painted Steel |
Application | For use with Decorator |
UL File Number | UL 94 V2 |
Number of Gang(s) | 3-Gang |
Cutout | Decorator |
Orientation | Vertical |
Nema Color | Black |
Style | 3-Decorator |
Certification - cULus | Yes |
Mounting Method | Screw |
Description
Wallplate, Mid-Size 3-Gang, 3) Decorator, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Run, White/Black and Red (ZBY2334)
- TRIPP LITE Cat6 Cable, Bulk, Solid, PVC, Blue, 1000ft (N222-01K-BL)
- HONEYWELL Industrial Snap Action Switch, Overtravel Roller, Plunger Actuator, SPDT (BZ-2RQ181-A2)
- ZORO SELECT Strut Channel, 4 ft. L, Standard, Aluminum (FS-500 AL 48.00)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 4-Gang, 4) Decorator, Light Almond (PJ264LA)
- HUBBELL WIRING DEVICE-KELLEMS Wall Plates and Boxes, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver (SS702)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) 1.40" Opening, 430 Stainless Steel (SS7L)
- HUBBELL WIRING DEVICE-KELLEMS Plate Screws, Nylon, Red, PK100 (RA38RPK100)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3- Gang, 1) Toggle 2) Decorator, White (P1262W)
- HUBBELL WIRING DEVICE-KELLEMS Blank Cover Plates, Number of Gangs: 2 Nylon, White (NP23W)
- BRASS ACCENTS Egg and Dart Single Outlet, Number of Gangs: 1 Polished Brass Finish (M05-S7510-605)
- Hubbell Wiring Device-Kellems Lighting Controls