Shop All Wall Plates
Hubbell Wiring Device-Kellems
Wallplate, Mid-Size 3-Gang, 2) Toggle 1) Duplex, Light Almond
Mfr # PJ28LA
Zoro # G500701718
product price: $11.96
/ea
$11.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate thermoplastic
- Size Mid Sized
- Width 6.75 in
- Length 4.88 in
- Mounting Type Painted Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PJ28LA
- Zoro # G500701718
- UPC # 883778314070
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Mid Sized |
Width | 6.75 in |
Length | 4.88 in |
Height | 0.25 in |
Dimensions | 4.88 in x 6.75 in x 0.25 in |
Details
Material | Polycarbonate thermoplastic |
Mounting Type | Painted Steel |
Type | Toggle, Duplex |
Application | For use with Toggle Switch and Receptacle |
Style | 2-Toggle, 1 Duplex |
Number of Gang(s) | 3-Gang |
Nema Color | Light Almond |
UL File Number | UL 94 V2 |
Orientation | Vertical |
Certification - cULus | Yes |
Cutout | Toggle, Duplex |
Mounting Method | Screw |
Description
Wallplate, Mid-Size 3-Gang, 2) Toggle 1) Duplex, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3/4'' Nylon Strain Relief Connector, 10PK (NSR34L)
- DAYTON Motor Starter Enclosure, Steel, NEMA 4, 32A (6FZJ7)
- POWERZONE Adapter Ground 3-To-2 W/Light (ORADP320)
- CALBRITE Coupling, Rigid, 1/2in., 1-5/8in.L, 316 SS (S60500CP00)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 6-Gang, 6) Decorator, White (P266W)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 4-Gang, 4) Toggle, White (PJ4W)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 2- Gang, 1) Toggle Opening 1) Blank, Standard Size, Stainless Steel (SS114)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plates, Number of Gangs: 2 Nylon, Smooth Finish, Brown (NP2)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 2.15" Opening, White (P703W)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plates and Box Cover, Number of Gangs: 1 Nylon, Smooth Finish, Brown (NPJ1)
- HUBBELL WIRING 3-Gang White Toggle Wall Plate (P3W)
- Hubbell Wiring Device-Kellems Wall Plates