Shop All Wall Plates
Hubbell Wiring Device-Kellems
Wallplate, Mid-Size 3-Gang, 2) Toggle 1) Decorator, Black
Mfr # PJ226BK
Zoro # G600490895
product price: $8.00
/ea
$8.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate thermoplastic
- Size Mid Sized
- Width 6.75 in
- Length 4.88 in
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PJ226BK
- Zoro # G600490895
- UPC # 883778313677
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Mid Sized |
Width | 6.75 in |
Length | 4.88 in |
Height | 0.25 in |
Dimensions | 4.88 in x 6.75 in x 0.25 in |
Details
Material | Polycarbonate thermoplastic |
Mounting Type | Painted Steel |
Type | Toggle, Decorator |
Application | For use with Toggle Switch and GFCI |
UL File Number | UL 94 V2 |
Orientation | Vertical |
Certification - cULus | Yes |
Mounting Method | Screw |
Style | 2-Toggle, 1-Decorator |
Number of Gang(s) | 3-Gang |
Cutout | Toggle, Decorator |
Nema Color | Black |
Description
Wallplate, Mid-Size 3-Gang, 2) Toggle 1) Decorator, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERZONE Cord Flat Ext Black 3Out 6' (OR932606)
- FLEX-STRUT Rigid Conduit Clamp, Size 2" (FS-1100A-2 E/G)
- RED LION CONTROLS Counter, Red LED, 4 Digits, 2.25" D (LD200400)
- HONEYWELL Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (201LS1)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 2) Toggle, Black (P2BK)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 2- Gang, 1) Toggle Opening 1) Blank, Standard Size, Stainless Steel (SS114)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) Box Mount Blank, White (P138W)
- HUBBELL WIRING DEVICE-KELLEMS WALLPLATE, 2-G, 1) DUP 1) DEC, RED (P826R)
- HUBBELL WIRING DEVICE-KELLEMS WALLPLATE, 2-G, 1) DUP 1) DEC, GY (P826GY)
- HUBBELL WIRING DEVICE-KELLEMS Blank Box Mount Wall Plates, Number of Gangs: 3 Nylon, Smooth Finish, White (NP33W)
- LEVITON Wallplate Decora 1G Blk (80401-00E)
- Hubbell Wiring Device-Kellems Lighting Controls