Shop All Wall Plates
Hubbell Wiring Device-Kellems
Wallplate, Mid-Size 2-Gang, 2) Duplex, Black
Mfr # PJ82BK
Zoro # G000490686
product price: $4.36
/ea
Sold in multiples of 2 for $8.72
$8.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black Noir
- Material Polycarbonate thermoplastic
- Size Mid Sized
- Mounting Type Painted Steel
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PJ82BK
- Zoro # G000490686
- UPC # 883778314537
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Mid Sized |
Height | 0.25 in |
Width | 5.00 in |
Length | 4.94 in |
Dimensions | 4.94 in x 5.00 in x 0.25 in |
Details
Color | Black Noir |
Material | Polycarbonate thermoplastic |
Mounting Type | Painted Steel |
Type | Duplex |
Application | For use with Receptacle |
UL File Number | UL 94 V2 |
Style | 2-Duplex |
Nema Color | Black |
Certification - cULus | Yes |
Mounting Method | Screw |
Orientation | Vertical |
Number of Gang(s) | 2-Gang |
Cutout | Duplex |
Description
Wallplate, Mid-Size 2-Gang, 2) Duplex, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHRINK-KON Shrink Tubing, 0.51in ID, Black, 6in, PK25 (HS12-6L)
- SCHNEIDER ELECTRIC Surge Arrester, 2 Phase, 120/240V, 2 Poles, 3 (M9L12240)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (24C348)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 1 Pole, 120V AC, A Curve (QOB130GFI)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 3-Gang, 3) Toggle, Black (PJ3BK)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 2) Toggle 2) Decorator, White (P2262W)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 2-Gang, 1) Toggle 1) Decorator, Black (PJ126BK)
- HUBBELL WIRING DEVICE-KELLEMS WALLPLT, M-SIZE, 2-G, 1) DUP 1) DEC, BR (PJ826)
- HUBBELL WIRING DEVICE-KELLEMS Non-Weatherproof Covers, Number of Gangs: 1-Gang Aluminum, Cast (HBL20406)
- HUBBELL WIRING DEVICE-KELLEMS Duplex Cover Plate, Number of Gangs: 1 Thermoplastic, Yellow (HBLP8FSY)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Thermoset, Gloss Finish, Gray (CW-2-GR)
- Hubbell Wiring Device-Kellems Wall Plates