Shop All Wall Plates
Hubbell Wiring Device-Kellems
Wallplate, Mid-Size 2-Gang, 2 Box Mount Blank, White
Mfr # PJ23W
Zoro # G700490863
product price: $5.14
/ea
Sold in multiples of 2 for $10.28
$10.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White Blanc
- Material Polycarbonate thermoplastic
- Size Mid Sized
- Width 5.00 in
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PJ23W
- Zoro # G700490863
- UPC # 883778313752
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Mid Sized |
Width | 5.00 in |
Height | 0.25 in |
Length | 4.94 in |
Dimensions | 4.94 in x 5.00 in x 0.25 in |
Details
Color | White Blanc |
Material | Polycarbonate thermoplastic |
Type | Blank Box Mount |
Mounting Type | Painted Steel |
Application | For use to Cover Opening |
Certification - cULus | Yes |
Cutout | Blank Box Mount |
Orientation | Vertical |
Number of Gang(s) | 2-Gang |
Style | 2 Blank Box Mount |
UL File Number | UL 94 V2 |
Mounting Method | Screw |
Nema Color | White |
Description
Wallplate, Mid-Size 2-Gang, 2 Box Mount Blank, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Blade Kit, Gts-Pts Tools (KGTSBLD)
- GO POWER! TS-30, 30 AMP TRANSFER SWITCH (64403)
- PANDUIT Junction Box, Low V, Adh, Wh, 1-Gang, 5.00 (JBX3510WH-A)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 2 Pole, 120/240V AC (QO220CP)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 4-Gang, 4) Decorator, White (PJ264W)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Decorator 1) Box Mount Blank, Brown (P1326)
- HUBBELL WIRING DEVICE-KELLEMS GFCI Opening Wall Plates, Number of Gangs: 2 Stainless Steel, Brushed Finish (SS826)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) 1.60" Opening, Standard Size, Aluminum (SA720)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) .38" Openings, Standard Size, Stainless Steel (SS739)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) 1.40" Opening, Brown (P78)
- NEWHOUSE HARDWARE Decora Cable Insert For Decorator Wall Plates, F Connector for CATV Video, White, 5PK (CVI-WH-05)
- Hubbell Wiring Device-Kellems Lighting Controls