Shop All Wall Plates
Hubbell Wiring Device-Kellems
Wallplate, Mid-Size 2-Gang, 1) Toggle 1) Box Mount Blank, White
Mfr # PJ113W
Zoro # G700490900
original price:
$11.95
28% off
new price: $8.58
/ea
$8.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White Blanc
- Material Polycarbonate thermoplastic
- Size Mid Sized
- Height 0.25 in
- Mounting Type Painted Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PJ113W
- Zoro # G700490900
- UPC # 883778315633
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Mid Sized |
Height | 0.25 in |
Length | 4.94 in |
Width | 5.00 in |
Dimensions | 4.94 in x 5.00 in x 0.25 in |
Details
Color | White Blanc |
Material | Polycarbonate thermoplastic |
Mounting Type | Painted Steel |
Type | Toggle, Blank Box Mount |
Application | For use with Toggle Switch and Blank |
UL File Number | UL 94 V2 |
Nema Color | White |
Orientation | Vertical |
Style | 1 Toggle, 1 Blank Box Mount |
Number of Gang(s) | 2-Gang |
Certification - cULus | Yes |
Mounting Method | Screw |
Cutout | Toggle, Blank Box Mount |
Description
Wallplate, Mid-Size 2-Gang, 1) Toggle 1) Box Mount Blank, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Interlock Kit, 240/600VAC/250/600VDC (EIK032)
- CANTEX Electrical Box, Junction Box, PVC, Square (5133709U)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55°C, 120V AC, 208V AC (9070T50D3)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Load Controlled, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Back and Side Wired, White (BR20C2WHI)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 3) Toggle 1) Decorator, White (P326W)
- HUBBELL WIRING DEVICE-KELLEMS Rocker/Duplex Receptacle Wall Plates and Box Cover, Number of Gangs: 2 Nylon, Smooth Finish, White (NP826W)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 2) Toggle 2) Decorator, Light Almond (P2262LA)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 1-Gang, 1.40" Opening, Red (PJ7R)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 1-Gang, 1) Decorator, Light Almond (PJ26LA)
- HUBBELL WIRING DEVICE-KELLEMS GFCI Opening Wall Plates, Number of Gangs: 2 Stainless Steel, Brushed Finish (SS1426)
- AMERELLE Contmp Wallplt1Tg Lt Oak (901TL)
- Hubbell Wiring Device-Kellems Lighting Controls