Shop All Wall Plates
Hubbell Wiring Device-Kellems
Wallplate, Mid-Size 2-Gang, 1) Toggle 1) Box Mount Blank, Light Almond
Mfr # PJ113LA
Zoro # G100490906
original price:
$11.95
28% off
new price: $8.58
/ea
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate thermoplastic
- Size Mid Sized
- Type Toggle, Blank Box Mount
- Mounting Type Painted Steel
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PJ113LA
- Zoro # G100490906
- UPC # 883778315626
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Mid Sized |
Height | 0.25 in |
Length | 4.94 in |
Width | 5.00 in |
Dimensions | 4.94 in x 5.00 in x 0.25 in |
Details
Material | Polycarbonate thermoplastic |
Type | Toggle, Blank Box Mount |
Mounting Type | Painted Steel |
Application | For use with Toggle Switch and Blank |
Number of Gang(s) | 2-Gang |
Cutout | Toggle, Blank Box Mount |
Orientation | Vertical |
Nema Color | Light Almond |
Mounting Method | Screw |
Style | 1 Toggle, 1 Blank Box Mount |
UL File Number | UL 94 V2 |
Certification - cULus | Yes |
Description
Wallplate, Mid-Size 2-Gang, 1) Toggle 1) Box Mount Blank, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 1-5/8" W, 5 ft. L, Green, Strut Channel Style: Standard (FS-200SS GR 60.00)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 1, Screw On (ASE10X8X4)
- CANTEX BODY CONDUIT PVC T 3/4"" (5133564U)
- PANDUIT 18.1" L Heavy Duty Cable Tie BK PK 50 (BT5LH-L0)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) 1.40" Opening, Brown (P78)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch/Rocker Wall Plates and Box Cover, Number of Gangs: 3 Nylon, Smooth Finish, Brown (NPJ226)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 2) Toggle 2) Decorator, Light Almond (P2262LA)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) .64" Opening, Standard Size, Stainless Steel (SS11)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) 1.40" Opening, Gray (P78GY)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Wall Plates and Box Cover, Number of Gangs: 3 Nylon, Smooth Finish, Gray (NP263GY)
- MULBERRY METALS WHT 2G TOG Wall Plate (86072)
- Hubbell Wiring Device-Kellems Wall Plates