Shop All Wall Plates
Hubbell Wiring Device-Kellems
Wallplate, Mid-Size 2-Gang, 1) Toggle 1) Box Mount Blank, Brown
Mfr # PJ113
Zoro # G900490885
product price: $8.58
/ea
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Method Screw
- UL File Number UL 94 V2
- Style 1 Toggle, 1 Blank Box Mount
- Orientation Vertical
- Number of Gang(s) 2-Gang
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PJ113
- Zoro # G900490885
- UPC # 883778315602
- Country of Origin China
- Category Wall Plates
Dimensions
Dimensions | 4.94 in x 5.00 in x 0.25 in |
Details
Mounting Method | Screw |
UL File Number | UL 94 V2 |
Style | 1 Toggle, 1 Blank Box Mount |
Orientation | Vertical |
Number of Gang(s) | 2-Gang |
Cutout | Toggle, Blank Box Mount |
Certification - cULus | Yes |
Nema Color | Brown |
Description
Wallplate, Mid-Size 2-Gang, 1) Toggle 1) Box Mount Blank, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Smart-UPS 2.2KVA Tower UPS (SMT2200C)
- SCHNEIDER ELECTRIC Rlay Scket, Finger Safe/Elvtr, Squre, 8 Pin (RXZE2S108M)
- GE Manual Motor Starter, NEMA, 600VAC, 3P, M-0 (CR1062R3AAP2000)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENRC21201)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) 2.15" Opening, Jumbo, Stainless Steel (SSJ723)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3-Gang, 2) Toggle 1) Decorator, Gray (P226GY)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Jumbo Switch Wall Plates, Number of Gangs: 1 Stainless Steel, Brushed Finish (SSJ1)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 1-Gang, 1.40" Opening, Red (PJ7R)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 4 Box Mount Blank, Ivory (P43I)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 3) Toggle 1) Decorator, Black (P326BK)
- WESTINGHOUSE Protectr Wall Shield 1G (74998)
- Hubbell Wiring Device-Kellems Wall Plates