Shop All Wall Plates
Hubbell Wiring Device-Kellems
Wallplate, Mid-Size 2-Gang, 1) Duplex 1) Toggle, Red
Mfr # PJ18R
Zoro # G900490892
product price: $2.00
/ea
Sold in multiples of 4 for $8.00
$8.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Certification - cULus Yes
- Style 1 Duplex, 1 Toggle
- Mounting Method Screw
- Number of Gang(s) 2-Gang
- Orientation Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PJ18R
- Zoro # G900490892
- UPC # 883778313561
- Country of Origin China
- Category Wall Plates
Dimensions
Dimensions | 4.94 in x 5.00 in x 0.25 in |
Details
Certification - cULus | Yes |
Style | 1 Duplex, 1 Toggle |
Mounting Method | Screw |
Number of Gang(s) | 2-Gang |
Orientation | Vertical |
UL File Number | UL 94 V2 |
Nema Color | Red |
Cutout | Duplex, Toggle |
Description
Wallplate, Mid-Size 2-Gang, 1) Duplex 1) Toggle, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Time Dlay Rlay, 24 to 240VAC/12 to 240VDC (H3CA-A)
- EATON Cutler-Hammer Legend Plate, Square, Reverse, Black (10250TS30)
- HUBBELL Wall Swtch, 3-Way, 120/277V, 15A, Ivry, Toggl (SNAP1203INA)
- HUBBELL WIRING DEVICE-KELLEMS Locking Cord Adapter, 30A, 5-15, L5-30 (HBL61CM22)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 2- Gang, 1) 2.15" Opening, 4 Bolt Mount, 430 Stainless Steel (SS703L)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 4-Gang, 4) Toggle, White (PJ4W)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 2) Toggle 2) Decorator, Gray (P2262GY)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 2-Gang, 1) Toggle 1) Decorator, Black (PJ126BK)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) 1.60" Opening, Standard Size, Aluminum (SA720)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Toggle, 1-Gang, Light Almond (P1LA)
- LEVITON Wallplate Oversize 1G Iv (86103-000)
- Hubbell Wiring Device-Kellems Lighting Controls