Shop All Wall Plates
Hubbell Wiring Device-Kellems
Wallplate, Mid-Size 2-Gang, 1) Duplex 1) Toggle, Ivory
Mfr # PJ18I
Zoro # G300701352
product price: $2.19
/ea
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory Ivoire
- Material Polycarbonate thermoplastic
- Size Mid Sized
- Length 4.94 in
- Type Duplex, Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PJ18I
- Zoro # G300701352
- UPC # 883778313547
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Mid Sized |
Length | 4.94 in |
Width | 5.00 in |
Height | 0.25 in |
Dimensions | 4.94 in x 5.00 in x 0.25 in |
Details
Color | Ivory Ivoire |
Material | Polycarbonate thermoplastic |
Type | Duplex, Toggle |
Mounting Type | Painted Steel |
Application | For use with Toggle Switch and Receptacle |
Mounting Method | Screw |
Nema Color | Ivory |
UL File Number | UL 94 V2 |
Style | 1 Duplex, 1 Toggle |
Cutout | Duplex, Toggle |
Orientation | Vertical |
Certification - cULus | Yes |
Number of Gang(s) | 2-Gang |
Description
Wallplate, Mid-Size 2-Gang, 1) Duplex 1) Toggle, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI Enclosed Motor Disconnect Switch, 30 Amp, 3 Pole, 1.5 To 15 HP, IP65 NEMA 4 (SQ025003BC10)
- RACO Right Angle Clamp, Size 1-1/2" (2356RC)
- SATA SPRAY EQUIPMENT REPAIR KIT SATA MINIJET (SQ50815)
- HUBBELL IEC Pin and Sleeve Inlet, 60A, 120/208V (HBL560B9W)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 2) Toggle, Black (P2BK)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plates, Number of Gangs: 2 Nylon, Smooth Finish, Brown (NP2)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 3) Toggle 1) Decorator, White (P326W)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) GFCI Opening, 430 Stainless Steel (SS26L)
- HUBBELL WIRING DEVICE-KELLEMS WALLPLATE, 2-G, 1) DUP 1) DEC, BK (P826BK)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plates and Box Cover, Number of Gangs: 1 Nylon, Smooth Finish, Brown (NPJ1)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 4-Gang, 4) Toggle, White (PJ4W)
- Hubbell Wiring Device-Kellems Lighting Controls