Shop All Wall Plates
Hubbell Wiring Device-Kellems
Wallplate, Mid-Size 2-Gang, 1) Duplex 1) Toggle, Black
Mfr # PJ18BK
Zoro # G000490853
product price: $2.19
/ea
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate thermoplastic
- Size Mid Sized
- Height 0.25 in
- Width 5.00 in
- Length 4.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PJ18BK
- Zoro # G000490853
- UPC # 883778313523
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Mid Sized |
Height | 0.25 in |
Width | 5.00 in |
Length | 4.94 in |
Dimensions | 4.94 in x 5.00 in x 0.25 in |
Details
Material | Polycarbonate thermoplastic |
Mounting Type | Painted Steel |
Type | Duplex, Toggle |
Application | For use with Toggle Switch and Receptacle |
Cutout | Duplex, Toggle |
Certification - cULus | Yes |
Nema Color | Black |
Style | 1 Duplex, 1 Toggle |
Number of Gang(s) | 2-Gang |
Mounting Method | Screw |
Orientation | Vertical |
UL File Number | UL 94 V2 |
Description
Wallplate, Mid-Size 2-Gang, 1) Duplex 1) Toggle, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 16 AWG 6 Conductor Carolprene Portable Cord 600V 250 ft. BK (E3705)
- SCHMERSAL Led Safety Sensor Other Sensor (101213954 RSS36-D-ST)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C338)
- KH INDUSTRIES Pendant Station, Push Button, NO, Yellow (CPH04-D1D-000A)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Toggle, 1-Gang, Light Almond (P1LA)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Opening Wall Plates and Box Cover, Number of Gangs: 1 Stainless Steel, Brushed Finish, Gray (SS12)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Toggle 1) Blank, Black (P113BK)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Decorator 1) Box Mount Blank, Black (P1326BK)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Wall Plates and Box Cover, Number of Gangs: 1 Nylon, Smooth Finish, Brown (NPJ26)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 1-Gang, 1) Duplex, Light Almond (P8LA)
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (P720W)
- Hubbell Wiring Device-Kellems Lighting Controls