Shop All Wall Plates
Hubbell Wiring Device-Kellems
Wallplate, Mid-Size 2-Gang, 1) Decorator 1) Box Mount Blank, White
Mfr # PJ1326W
Zoro # G200701308
product price: $8.00
/ea
$8.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White Blanc
- Material Polycarbonate thermoplastic
- Size Mid Sized
- Width 5.00 in
- Length 4.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PJ1326W
- Zoro # G200701308
- UPC # 883778313455
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Mid Sized |
Width | 5.00 in |
Length | 4.94 in |
Height | 0.25 in |
Dimensions | 4.94 in x 5.00 in x 0.25 in |
Details
Color | White Blanc |
Material | Polycarbonate thermoplastic |
Type | Decorator, Blank Box Mount |
Mounting Type | Painted Steel |
Application | For use with Receptacle |
Certification - cULus | Yes |
UL File Number | UL 94 V2 |
Orientation | Vertical |
Number of Gang(s) | 2-Gang |
Mounting Method | Screw |
Nema Color | White |
Cutout | Decorator, Blank Box Mount |
Style | 1 Decorator, 1 Blank Box Mount |
Description
Wallplate, Mid-Size 2-Gang, 1) Decorator 1) Box Mount Blank, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636G)
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 20A, 600V AC, Non-Indicating (LSRK020)
- SCHNEIDER ELECTRIC Relay Socket, Elevator, Octal, 11 Pin (70-750E11-1)
- DIVERSITECH Fusible Disconnect Switch, 30 A (DDS-30)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plates and Box Cover, Number of Gangs: 3 Nylon, Smooth Finish, Brown (NP3)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Decorator 1) Box Mount Blank, Gray (P1326GY)
- HUBBELL WIRING DEVICE-KELLEMS Decorator Wall Plates, Number of Gangs: 2 Nylon, Smooth Finish, Gray (NP262GY)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 3-Gang, 3) Toggle, Black (PJ3BK)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 2) Decorator, Light Almond (P262LA)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) 1.40" Opening, Gray (P78GY)
- HUBBELL WIRING DEVICE-KELLEMS Blank Box Mount Wall Plates, Number of Gangs: 3 Nylon, Smooth Finish, White (NP33W)
- Hubbell Wiring Device-Kellems Lighting Controls