Shop All Wall Plates
Hubbell Wiring Device-Kellems
Wallplate, Mid-Size 2-Gang, 1) Decorator 1) Box Mount Blank, Light Almond
Mfr # PJ1326LA
Zoro # G700490887
product price: $8.00
/ea
$8.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate thermoplastic
- Size Mid Sized
- Mounting Type Painted Steel
- Type Decorator, Blank Box Mount
- Width 5.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PJ1326LA
- Zoro # G700490887
- UPC # 883778313448
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Mid Sized |
Width | 5.00 in |
Height | 0.25 in |
Length | 4.94 in |
Dimensions | 4.94 in x 5.00 in x 0.25 in |
Details
Material | Polycarbonate thermoplastic |
Mounting Type | Painted Steel |
Type | Decorator, Blank Box Mount |
Application | For use with Receptacle |
Certification - cULus | Yes |
Nema Color | Light Almond |
Orientation | Vertical |
Style | 1 Decorator, 1 Blank Box Mount |
Cutout | Decorator, Blank Box Mount |
Number of Gang(s) | 2-Gang |
UL File Number | UL 94 V2 |
Mounting Method | Screw |
Description
Wallplate, Mid-Size 2-Gang, 1) Decorator 1) Box Mount Blank, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSING-SAF-STARTS Power Cord, 5-15P, SJTO, 9.6 ft, 15A, 14/3, 240V (1999 200V-240V)
- LITTELFUSE UL Class Fuse, L Class, KLLU Series, Time-Delay, 601A, 600V AC, Non-Indicating (KLLU601.X)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Ss Pr Sw 51 PSI (A6-153221)
- NVENT HOFFMAN Louver Plate Kits, 5.81x9.50, SS Type 316 (AVK84SS6)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 3) Toggle 1) Decorator, Gray (P326GY)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 6-Gang, 6) Decorator, White (P266W)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Wall Plates and Box Cover, Number of Gangs: 4 Nylon, Smooth Finish, Brown (NP264)
- HUBBELL WIRING DEVICE-KELLEMS GFCI Opening Wall Plates, Number of Gangs: 2 Stainless Steel, Brushed Finish (SS1426)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 4-Gang, 4) Toggle, White (PJ4W)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plates, Number of Gangs: 2 Nylon, Smooth Finish, Brown (NP2)
- LEVITON Wallplate 2G Recept Ss (SL701-000)
- Hubbell Wiring Device-Kellems Wall Plates