Shop All Wall Plates
Hubbell Wiring Device-Kellems
Wallplate, Mid-Size 2-Gang, 1) Decorator 1) Box Mount Blank, Ivory
Mfr # PJ1326I
Zoro # G600701076
product price: $8.00
/ea
$8.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory Ivoire
- Material Polycarbonate thermoplastic
- Size Mid Sized
- Length 4.94 in
- Width 5.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PJ1326I
- Zoro # G600701076
- UPC # 883778313431
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Mid Sized |
Length | 4.94 in |
Width | 5.00 in |
Height | 0.25 in |
Dimensions | 4.94 in x 5.00 in x 0.25 in |
Details
Color | Ivory Ivoire |
Material | Polycarbonate thermoplastic |
Mounting Type | Painted Steel |
Type | Decorator, Blank Box Mount |
Application | For use with Receptacle |
Nema Color | Ivory |
Cutout | Decorator, Blank Box Mount |
Style | 1 Decorator, 1 Blank Box Mount |
Number of Gang(s) | 2-Gang |
UL File Number | UL 94 V2 |
Mounting Method | Screw |
Orientation | Vertical |
Certification - cULus | Yes |
Description
Wallplate, Mid-Size 2-Gang, 1) Decorator 1) Box Mount Blank, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND UV Cable Ties, 40#, 9", Black, 500/Case (CTUV940)
- HUBBELL Receptacle, Double Set Screw, Red (HBLMRR)
- POWER FIRST 25 ft. 16/3 Lighted Extension Cord SJTOW (4GAA5)
- TELEMECANIQUE SENSORS Roller Lever Arm, 3 In. Arm L (9007EA11)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 4-Gang, 4) Decorator, White (PJ264W)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 2) Decorator, Light Almond (P262LA)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 2- Gang, 1) Toggle Opening 1) Blank, Standard Size, Stainless Steel (SS114)
- HUBBELL WIRING DEVICE-KELLEMS 20 and 30A Wall Box Adapter, Non Metallic, Gray (HBL2030AP)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 1-Gang, 1.40" Opening, Red (PJ7R)
- HUBBELL WIRING DEVICE-KELLEMS WALLPLATE, 2-G, 1) DUP 1) DEC, RED (P826R)
- HUBBELL Security Series, Number of Gangs: 1-Gang Steel, Zinc Plated, Powder Finish, White (SWP82)
- Hubbell Wiring Device-Kellems Lighting Controls