Shop All Wall Plates
Hubbell Wiring Device-Kellems
Wallplate, Mid-Size 2-G, 2) Toggle, Black
Mfr # PJ2BK
Zoro # G500490681
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black Noir
- Material Polycarbonate thermoplastic
- Size Mid Sized
- Length 4.94 in
- Type Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PJ2BK
- Zoro # G500490681
- UPC # 883778314094
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Mid Sized |
Length | 4.94 in |
Height | 0.25 in |
Width | 5.00 in |
Dimensions | 4.94 in x 5.00 in x 0.25 in |
Details
Color | Black Noir |
Material | Polycarbonate thermoplastic |
Type | Toggle |
Mounting Type | Painted Steel |
Application | For use with Toggle Switch |
UL File Number | UL 94 V2 |
Number of Gang(s) | 2-Gang |
Mounting Method | Screw |
Orientation | Vertical |
Certification - cULus | Yes |
Cutout | Toggle |
Nema Color | Black |
Style | 2-Toggle |
Description
Wallplate, Mid-Size 2-G, 2) Toggle, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Plug-In Relay, 250VAC, 12A, Rsb + Options, 24V DC Coil Volts, 1 C/O (RSB1A120BD)
- GROTE Rocker Switch, On/Off, Red, 20A (82-1901)
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 125A, 700V AC, Non-Indicating (A70QS125-4)
- NVENT CADDY Channel Nut With Spring, 1/4-20 In, Steel (SPRA0025EG)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 3) Toggle 1) Decorator, Black (P326BK)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 2- Gang, 1) 1.40" Opening, Standard Size, Stainless Steel (SS747)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) 1.40" Opening, White (P78W)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3-Gang, 2) Toggle 1) Decorator, Black (P226BK)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Wall Plates and Box Cover, Number of Gangs: 2 Nylon, Smooth Finish, Brown (NP262)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) 1.40" Opening, Jumbo, Stainless Steel (SSJ7)
- LEVITON Number of Gangs: 1 ABS, White (49910-HW2)
- Hubbell Wiring Device-Kellems Wall Plates