Shop All Wall Plates
Hubbell Wiring Device-Kellems
Wallplate, Mid-Size 1-Gang, .406" Opening, Box Mount, White
Mfr # PJ11W
Zoro # G600490864
product price: $1.85
/ea
Sold in multiples of 4 for $7.40
$7.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White Blanc
- Material Polycarbonate thermoplastic
- Size Mid Sized
- Length 4.94 in
- Width 3.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PJ11W
- Zoro # G600490864
- UPC # 883778313325
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Mid Sized |
Length | 4.94 in |
Width | 3.15 in |
Height | 0.25 in |
Dimensions | 4.94 in x 3.15 in x 0.25 in |
Details
Color | White Blanc |
Material | Polycarbonate thermoplastic |
Mounting Type | Painted Steel |
Type | .406" Opening |
Application | For use with Coaxial |
Nema Color | White |
Mounting Method | Screw |
UL File Number | UL 94 V2 |
Orientation | Vertical |
Certification - cULus | Yes |
Number of Gang(s) | 1-Gang |
Style | 1- .406" Opening Box Mount |
Cutout | .406" Opening |
Description
Wallplate, Mid-Size 1-Gang, .406" Opening, Box Mount, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Insulated Multitap Connector, 1.62 In. W (IPL1/0-3B)
- BRIGGS & STRATTON Carburetor (593599)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 50' Length - Black (HS365-S50-BLACK)
- CALBRITE Rigid Nipple, Thread, 304 SS, 1-3/4inL (S415CLCN00)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3-Gang, 2) Toggle 1) Decorator, Brown (P226)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plates and Box Cover, Number of Gangs: 3 Nylon, Smooth Finish, Brown (NP3)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Toggle 1) Blank, Gray (P113GY)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 3-Gang, 3) Toggle, Black (PJ3BK)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3- Gang, 1) Toggle 2) Decorator, Gray (P1262GY)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Decorator 1) Box Mount Blank, Brown (P1326)
- HUBBELL Receptacle Wall Plate, 1 Circular Opening, 2.48 in Dia, 2 Gangs, Stainless Steel, Brushed, Silver (SS701)
- Hubbell Wiring Device-Kellems Wall Plates