Shop All Wall Plates
Hubbell Wiring Device-Kellems
Wallplate, Mid-Size 1-Gang, .406" Opening, Box Mount, Light Almond
Mfr # PJ11LA
Zoro # G000490884
product price: $1.85
/ea
Sold in multiples of 4 for $7.40
$7.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate thermoplastic
- Size Mid Sized
- Width 3.15 in
- Type .406" Opening
- Length 4.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PJ11LA
- Zoro # G000490884
- UPC # 883778313318
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Mid Sized |
Width | 3.15 in |
Length | 4.94 in |
Height | 0.25 in |
Dimensions | 4.94 in x 3.15 in x 0.25 in |
Details
Material | Polycarbonate thermoplastic |
Type | .406" Opening |
Mounting Type | Painted Steel |
Application | For use with Coaxial |
Style | 1- .406" Opening Box Mount |
Nema Color | Light Almond |
Orientation | Vertical |
Cutout | .406" Opening |
Mounting Method | Screw |
UL File Number | UL 94 V2 |
Number of Gang(s) | 1-Gang |
Certification - cULus | Yes |
Description
Wallplate, Mid-Size 1-Gang, .406" Opening, Box Mount, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 42 in H, 36 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A423608LP)
- LEGRAND 5Ft Ivory Cord Protector (CDI5)
- L.H. DOTTIE Knockout Seal, Screw In Accessory, Carbon Steel, Box (D70S)
- NVENT HOFFMAN Barrier Bracket, Spring Steel, 4in.Hx4in.L (F44BB2C)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) 1.40" Opening, Gray (P78GY)
- HUBBELL WIRING DEVICE-KELLEMS WALLPLATE, 2-G, 1) DUP 1) DEC, BK (P826BK)
- HUBBELL WIRING DEVICE-KELLEMS Plate Screws, Nylon, Red, PK100 (RA38RPK100)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 2- Gang, 1) 2.15" Opening, 4 Bolt Mount, 430 Stainless Steel (SS703L)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 2) Toggle 2) Decorator, Ivory (P2262I)
- HUBBELL WIRING DEVICE-KELLEMS Non-Weatherproof Covers, Number of Gangs: 1-Gang Aluminum, Cast (HBL20406)
- DESIGNS OF DISTINCTION Single Levington Switch Plate - Walnut (01450003WL1)
- Hubbell Wiring Device-Kellems Lighting Controls