Shop All Wall Plates
Hubbell Wiring Device-Kellems
Wallplate, Mid-Size 1-Gang, 2.15" Opening, White
Mfr # PJ724W
Zoro # G700490597
product price: $6.18
/ea
Sold in multiples of 2 for $12.36
$12.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White Blanc
- Material Polycarbonate thermoplastic
- Size Mid Sized
- Width 3.15 in
- Type 2.15" Opening
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PJ724W
- Zoro # G700490597
- UPC # 883778314384
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Mid Sized |
Width | 3.15 in |
Height | 0.25 in |
Length | 4.94 in |
Dimensions | 4.94 in x 3.15 in x 0.25 in |
Details
Color | White Blanc |
Material | Polycarbonate thermoplastic |
Type | 2.15" Opening |
Mounting Type | Painted Steel |
Application | For use with Power Outlet |
UL File Number | UL 94 V2 |
Certification - cULus | Yes |
Style | 1- 2.15" Opening |
Nema Color | White |
Number of Gang(s) | 1-Gang |
Orientation | Vertical |
Mounting Method | Screw |
Cutout | 2.15" Opening |
Description
Wallplate, Mid-Size 1-Gang, 2.15" Opening, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Blk, Polyamide, 1/2", .39-.55 (RD29NA-GY)
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 4 in W, 3 in D, NEMA 12; 13, Non Hinged Clamp (A404CH)
- RIP-TIE Hook and Loop Tape, 3/4"x75 ft. (G-75-MRL-BK)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 5 to 250 psi, Standard Action (9012GAW6)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 3) Toggle 1) Decorator, White (P326W)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Decorator 1) Box Mount Blank, Gray (P1326GY)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) .38" Openings, Standard Size, Stainless Steel (SS739)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3-Gang, 3) Toggle Gang, Light Almond (P3LA)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Toggle 1) Blank, Gray (P113GY)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) 1.60" Opening, Standard Size, Aluminum (SA720)
- TAYMAC 2-Duplex Maxi Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White (WRW-DD)
- Hubbell Wiring Device-Kellems Lighting Controls