Shop All Wall Plates
Hubbell Wiring Device-Kellems
Wallplate, Mid-Size 1-Gang, 2.15" Opening, Ivory
Mfr # PJ724I
Zoro # G500490612
product price: $6.18
/ea
Sold in multiples of 2 for $12.36
$12.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate thermoplastic
- Size Mid Sized
- Width 3.15 in
- Type 2.15" Opening
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PJ724I
- Zoro # G500490612
- UPC # 883778314377
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Mid Sized |
Width | 3.15 in |
Height | 0.25 in |
Length | 4.94 in |
Dimensions | 4.94 in x 3.15 in x 0.25 in |
Details
Material | Polycarbonate thermoplastic |
Type | 2.15" Opening |
Mounting Type | Painted Steel |
Application | For use with Power Outlet |
Orientation | Vertical |
Nema Color | Ivory |
UL File Number | UL 94 V2 |
Mounting Method | Screw |
Cutout | 2.15" Opening |
Certification - cULus | Yes |
Number of Gang(s) | 1-Gang |
Style | 1- 2.15" Opening |
Description
Wallplate, Mid-Size 1-Gang, 2.15" Opening, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Grounding Connector, 1-1/2 In., Nylon (3516-3)
- VELVAC Female Disconnect, Blue, 16-14AWG, PK10 (37397)
- RACO Electrical Box, 18 cu in, Switch Box, 1 Gang, Steel, Rectangular (591)
- INTERMATIC Timer, Spring Wound, 15 Min (FD15MWC)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 1-Gang, Box Mount Blank, Black (P13BK)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 2- Gang, 2) GFCI Openings, 430 Stainless Steel (SS262L)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 2) Toggle 2) Decorator, Ivory (P2262I)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) Box Mount Blank, White (P138W)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Toggle, 1-Gang, Light Almond (P1LA)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 3) Toggle 1) Decorator, Gray (P326GY)
- SPARK 1 Gang GFCI Decor White Wallplate (SP3300733)
- Hubbell Wiring Device-Kellems Lighting Controls