Shop All Wall Plates
Hubbell Wiring Device-Kellems
Wallplate, Mid-Size 1-Gang, 2.15" Opening, Black
Mfr # PJ724BK
Zoro # G300702069
product price: $6.18
/ea
Sold in multiples of 2 for $12.36
$12.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate thermoplastic
- Size Mid Sized
- Mounting Type Painted Steel
- Length 4.94 in
- Type 2.15" Opening
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PJ724BK
- Zoro # G300702069
- UPC # 883778314353
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Mid Sized |
Length | 4.94 in |
Width | 3.15 in |
Height | 0.25 in |
Dimensions | 4.94 in x 3.15 in x 0.25 in |
Details
Material | Polycarbonate thermoplastic |
Mounting Type | Painted Steel |
Type | 2.15" Opening |
Application | For use with Power Outlet |
Style | 1- 2.15" Opening |
Mounting Method | Screw |
UL File Number | UL 94 V2 |
Certification - cULus | Yes |
Nema Color | Black |
Number of Gang(s) | 1-Gang |
Orientation | Vertical |
Cutout | 2.15" Opening |
Description
Wallplate, Mid-Size 1-Gang, 2.15" Opening, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X18, Steel/Gray (CGT1844)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell-Pro Heavy Duty Duplex Receptacles (5362WWR)
- SCHNEIDER ELECTRIC Pushbutton Legend Plate, 90mm (9001KN8330)
- SPORTSMAN RV Camper Y-Adapter 28" 25/125 Vlt W/ 15/30 AMP Male and 45 AMP Female (CORDA303050)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Wall Plates and Box Cover, Number of Gangs: 1 Nylon, Smooth Finish, Brown (NPJ26)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 2) Duplex, Light Almond (P82LA)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, White (P38W)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3-Gang, 2) Toggle 1) Decorator, Black (P226BK)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 2- Gang, 1) Toggle Opening 1) Blank, Standard Size, Stainless Steel (SS114)
- HUBBELL WIRING DEVICE-KELLEMS GFCI Opening Wall Plates, Number of Gangs: 2 Stainless Steel, Brushed Finish (SS1426)
- LEVITON Wallplate Switch 1G Blk (00PJ1-00E)
- Hubbell Wiring Device-Kellems Lighting Controls