Shop All Wall Plates
Hubbell Wiring Device-Kellems
Wallplate, Mid-Size 1-Gang, 1.40" Opening, White
Mfr # PJ7W
Zoro # G100490760
Sold in multiples of 4 for $18.20
$18.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White Blanc
- Material Polycarbonate thermoplastic
- Size Mid Sized
- Width 3.15 in
- Length 4.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PJ7W
- Zoro # G100490760
- UPC # 883778314445
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Mid Sized |
Width | 3.15 in |
Length | 4.94 in |
Height | 0.25 in |
Dimensions | 4.94 in x 3.15 in x 0.25 in |
Details
Color | White Blanc |
Material | Polycarbonate thermoplastic |
Type | 1.40" Opening |
Mounting Type | Painted Steel |
Application | For use with Single Receptacle |
Number of Gang(s) | 1-Gang |
UL File Number | UL 94 V2 |
Mounting Method | Screw |
Nema Color | White |
Cutout | 1.40" Opening |
Certification - cULus | Yes |
Style | 1- 1.40" Opening |
Orientation | Vertical |
Description
Wallplate, Mid-Size 1-Gang, 1.40" Opening, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, GDL Series, Time Delay, 1-1/4A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GDL1-1/4)
- TEMPCO Wire, High Temperature (LDWR-1013)
- PACER GROUP Pacer Yellow 3/0 AWG Battery Cable, 25' (WUL3/0YL-25)
- APPLETON ELECTRIC Hazardous Location Cover, 1 Circuit (EFKB-U1)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Wall Plates and Box Cover, Number of Gangs: 3 Nylon, Smooth Finish, Gray (NP263GY)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 1-Gang, 1) Decorator, Light Almond (PJ26LA)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 1-Gang, .406" Opening, Box Mount, Ivory (P11I)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) Toggle Opening, 430 Stainless Steel (SS1L)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) 1.40" Opening, Jumbo, Stainless Steel (SSJ7)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, White (P38W)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 1-Gang, Box Mount Blank, Brown (P13)
- Hubbell Wiring Device-Kellems Lighting Controls