Shop All Wall Plates
Hubbell Wiring Device-Kellems
Wallplate, Mid-Size 1-Gang, 1.40" Opening, Light Almond
Mfr # PJ7LA
Zoro # G600490703
product price: $2.59
/ea
Sold in multiples of 4 for $10.36
$10.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate thermoplastic
- Size Mid Sized
- Height 0.25 in
- Mounting Type Painted Steel
- Length 4.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PJ7LA
- Zoro # G600490703
- UPC # 883778314421
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Mid Sized |
Height | 0.25 in |
Length | 4.94 in |
Width | 3.15 in |
Dimensions | 4.94 in x 3.15 in x 0.25 in |
Details
Material | Polycarbonate thermoplastic |
Mounting Type | Painted Steel |
Type | 1.40" Opening |
Application | For use with Single Receptacle |
Cutout | 1.40" Opening |
Nema Color | Light Almond |
Mounting Method | Screw |
UL File Number | UL 94 V2 |
Certification - cULus | Yes |
Number of Gang(s) | 1-Gang |
Orientation | Vertical |
Style | 1- 1.40" Opening |
Description
Wallplate, Mid-Size 1-Gang, 1.40" Opening, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, Cushioned, Dia 3/4 In, PK50 (CWV1307Z1)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 20A, 250V AC (OT20)
- BUCHANAN Displacement Connnector, 4/0-4 AWG, Black (BTC500-4)
- REES Plastic Plunger, Black, 2-1/4" (00662001)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3- Gang, 1) Toggle 2) Decorator, White (P1262W)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 2-Gang, 1) Decorator 1) Box Mount Blank, White (PJ1326W)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 2- Gang, 1) Toggle Opening 1) Blank, Standard Size, Stainless Steel (SS114)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Wall Plates and Box Cover, Number of Gangs: 3 Nylon, Smooth Finish, Gray (NP263GY)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 2- Gang, 2) GFCI Openings, 430 Stainless Steel (SS262L)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 2) Toggle 2) Decorator, Black (P2262BK)
- NEXTGEN Rwp26Wcc10 Wht 1G Plas Wall Plate (NE138660)
- Hubbell Wiring Device-Kellems Wall Plates