Shop All Wall Plates
Hubbell Wiring Device-Kellems
Wallplate, Mid-Size 1-Gang, 1.40" Opening, Ivory
Mfr # PJ7I
Zoro # G100490661
Sold in multiples of 4 for $10.36
$10.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory Ivoire
- Material Polycarbonate thermoplastic
- Size Mid Sized
- Length 4.94 in
- Type 1.40" Opening
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PJ7I
- Zoro # G100490661
- UPC # 883778314414
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Mid Sized |
Length | 4.94 in |
Width | 3.15 in |
Height | 0.25 in |
Dimensions | 4.94 in x 3.15 in x 0.25 in |
Details
Color | Ivory Ivoire |
Material | Polycarbonate thermoplastic |
Type | 1.40" Opening |
Mounting Type | Painted Steel |
Application | For use with Single Receptacle |
Cutout | 1.40" Opening |
Style | 1- 1.40" Opening |
Certification - cULus | Yes |
Nema Color | Ivory |
Orientation | Vertical |
Number of Gang(s) | 1-Gang |
UL File Number | UL 94 V2 |
Mounting Method | Screw |
Description
Wallplate, Mid-Size 1-Gang, 1.40" Opening, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Fuse Kit, 600VAC, 60A (RFK06H)
- MIDWEST FASTENER 16 WG to 14 WG x #8 Uninsulated Ring Terminals 20PK (70068)
- TY-RAP 4" L Mountable Miniature Cable Tie NAT PK 1000 (TY33M)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 5 Pin, SPDT (781XAXRM4L-24A)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) 1.40" Opening, White (P78W)
- HUBBELL WIRING DEVICE-KELLEMS WALLPLT, M-SIZE, 2-G, 1) DUP 1) DEC, BR (PJ826)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 4) Toggle, Black (P4BK)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) 2.15" Opening, Jumbo, Stainless Steel (SSJ723)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Opening Wall Plates and Box Cover, Number of Gangs: 1 Stainless Steel, Brushed Finish, Gray (SS12)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 3) Toggle 1) Decorator, Black (P326BK)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) 1.40" Opening, Gray (P78GY)
- Hubbell Wiring Device-Kellems Lighting Controls