Shop All Wall Plates
Hubbell Wiring Device-Kellems
Wallplate, Mid-Size 1-Gang, 1.40" Opening, Gray
Mfr # PJ7GY
Zoro # G600490611
product price: $2.99
/ea
Sold in multiples of 4 for $11.96
$11.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate thermoplastic
- Size Mid Sized
- Width 3.15 in
- Length 4.94 in
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PJ7GY
- Zoro # G600490611
- UPC # 883778314407
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Mid Sized |
Width | 3.15 in |
Length | 4.94 in |
Height | 0.25 in |
Dimensions | 4.94 in x 3.15 in x 0.25 in |
Details
Material | Polycarbonate thermoplastic |
Mounting Type | Painted Steel |
Type | 1.40" Opening |
Application | For use with Single Receptacle |
Certification - cULus | Yes |
Orientation | Vertical |
Style | 1- 1.40" Opening |
Cutout | 1.40" Opening |
Mounting Method | Screw |
UL File Number | UL 94 V2 |
Number of Gang(s) | 1-Gang |
Nema Color | Gray |
Description
Wallplate, Mid-Size 1-Gang, 1.40" Opening, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DINSPACE Snap Patch Panel W/6 Mm St/St (SNAP-12ST-MM)
- FLEX-STRUT Corner Angle, 2-Hole, 90 deg., 1-7/8 x 2 (FS-5103 E/G)
- GAMPAK Sigma Engineered Solutions ProConnex 1/2 in. D Die-Cast Zinc Set Screw Connector For EMT (49230)
- HUBBELL 30A Twist-Lock Connector 3P 4W 250VAC BK/WT (HBL3433GCB)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 3-Gang, 3) Toggle, Black (PJ3BK)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Decorator 1) Box Mount Blank, Brown (P1326)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3- Gang, 1) Toggle 2) Decorator, White (P1262W)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 2) Toggle 2) Decorator, White (P2262W)
- HUBBELL WIRING DEVICE-KELLEMS 20 and 30A Wall Box Adapter, Non Metallic, Gray (HBL2030AP)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) GFCI Opening, 430 Stainless Steel (SS26L)
- LEVITON 1-Gang Standard Center Nylon Blank Wall Plate, White (905-PSC14-00W)
- Hubbell Wiring Device-Kellems Wall Plates