Shop All Wall Plates
Hubbell Wiring Device-Kellems
Wallplate, Mid-Size 1-Gang, 1) Duplex, Black
Mfr # PJ8BK
Zoro # G000490631
product price: $0.99
/ea
Sold in multiples of 25 for $24.75
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black Noir
- Material Polycarbonate thermoplastic
- Size Mid Sized
- Mounting Type Painted Steel
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PJ8BK
- Zoro # G000490631
- UPC # 883778314612
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Mid Sized |
Height | 0.25 in |
Width | 3.15 in |
Length | 4.94 in |
Dimensions | 4.94 in x 3.15 in x 0.25 in |
Details
Color | Black Noir |
Material | Polycarbonate thermoplastic |
Mounting Type | Painted Steel |
Type | Duplex |
Application | For use with Receptacle |
UL File Number | UL 94 V2 |
Nema Color | Black |
Certification - cULus | Yes |
Number of Gang(s) | 1-Gang |
Mounting Method | Screw |
Cutout | Duplex |
Orientation | Vertical |
Style | 1-Duplex |
Description
Wallplate, Mid-Size 1-Gang, 1) Duplex, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Recessed Plug, HazLoc, Mal Iron, 3In (PLG-300)
- OMRON Relay Socket, Finger Safe, Square, 8 Pin, 5A (P2RF-08-S)
- DIALIGHT 12 MM RED LED PMI - 24 VDC (6123132140F)
- PANDUIT Surface Mount Box, Mini Com, 2Port, White (CBX2WH-AY)
- HUBBELL WIRING DEVICE-KELLEMS Duplex Opening Wall Plates, Number of Gangs: 2 Stainless Steel, Brushed Finish (SSJ82)
- HUBBELL WIRING DEVICE-KELLEMS WALLPLATE, 2-G, 1) DUP 1) DEC, RED (P826R)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell Wall Plates and Box Cover, Number of Gangs: 1 Stainless Steel, Brushed Finish (SSJ26)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) .64" Opening, Standard Size, Stainless Steel (SS11)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 3) Toggle 1) Decorator, Black (P326BK)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Wall Plates and Box Cover, Number of Gangs: 3 Nylon, Smooth Finish, Gray (NP263GY)
- MULBERRY Number of Gangs: 5 302 Stainless Steel, Satin Finish (93465)
- Hubbell Wiring Device-Kellems Lighting Controls