Shop All Wall Plates
Hubbell Wiring Device-Kellems
Wallplate, 6-Gang, 6) Toggle, Light Almond
Mfr # P6LA
Zoro # G000490730
original price:
$25.13
22% off
new price: $19.50
/ea
$19.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate thermoplastic
- Size Standard
- Height 0.25 in
- Width 11.94 in
- Mounting Type Painted Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # P6LA
- Zoro # G000490730
- UPC # 883778312632
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.25 in |
Width | 11.94 in |
Length | 4.63 in |
Dimensions | 4.63 in x 11.94 in x 0.25 in |
Details
Material | Polycarbonate thermoplastic |
Mounting Type | Painted Steel |
Type | Toggle |
Application | For use with Toggle Switch |
UL File Number | UL 94 V2 |
Orientation | Vertical |
Cutout | Toggle |
Mounting Method | Screw |
Style | 6-Toggle |
Number of Gang(s) | 6-Gang |
Nema Color | Light Almond |
Certification - cULus | Yes |
Description
Wallplate, 6-Gang, 6) Toggle, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Door Switch, SPDT, Screw Terminals, 15A (23AC2)
- HONEYWELL Heavy Duty Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (LSD3K)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Gray (SHC1043ZP)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (MJN2C-DC24)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Decorator 1) Box Mount Blank, Gray (P1326GY)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 2) Toggle 2) Decorator, Ivory (P2262I)
- HUBBELL WIRING DEVICE-KELLEMS Plate Screws, Nylon, Red, PK100 (RA38RPK100)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Opening Wall Plates and Box Cover, Number of Gangs: 1 Stainless Steel, Brushed Finish, Gray (SS12)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Toggle 1) Blank, Black (P113BK)
- HUBBELL WIRING DEVICE-KELLEMS Duplex Opening Wall Plates, Number of Gangs: 1 Aluminum, Gray (RW51020)
- LEVITON Wallplates Blank Tgl Adapt Gray (80700-GY)
- Hubbell Wiring Device-Kellems Wall Plates