Shop All Wall Plates
Hubbell Wiring Device-Kellems
Wallplate, 6-Gang, 6) Toggle, Brown
Mfr # P6
Zoro # G700490702
original price:
$23.87
18% off
new price: $19.50
/ea
$19.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate thermoplastic
- Size Standard
- Width 11.94 in
- Height 0.25 in
- Type Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # P6
- Zoro # G700490702
- UPC # 883778312601
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Width | 11.94 in |
Height | 0.25 in |
Length | 4.63 in |
Dimensions | 4.63 in x 11.94 in x 0.25 in |
Details
Material | Polycarbonate thermoplastic |
Type | Toggle |
Mounting Type | Painted Steel |
Application | For use with Toggle Switch |
Mounting Method | Screw |
Certification - cULus | Yes |
Style | 6-Toggle |
Nema Color | Brown |
UL File Number | UL 94 V2 |
Number of Gang(s) | 6-Gang |
Orientation | Vertical |
Cutout | Toggle |
Description
Wallplate, 6-Gang, 6) Toggle, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C344)
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1/4" Inside Diameter - 10' Length - Black (BSSCE0.25-10)
- SQUARE D Fuse Kit, 240VAC, 600A (DRK600)
- RACO Reducing Bushing, 1/2"-3/8", Steel (1141)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plates, Number of Gangs: 2 Nylon, Smooth Finish, Brown (NP2)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Wall Plates, Number of Gangs: 1 Zinc, Gray (RW51550)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3- Gang, 1) Toggle 2) Decorator, Gray (P1262GY)
- HUBBELL WIRING DEVICE-KELLEMS Wall Plates and Boxes, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver (SS702)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plates and Box Cover, Number of Gangs: 3 Nylon, Smooth Finish, Brown (NP3)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 2) Toggle 2) Decorator, Gray (P2262GY)
- LEVITON Leviton 15A - 125 V Decora Receptacle & USB Charger, White (LE5108)
- Hubbell Wiring Device-Kellems Wall Plates