Shop All Wall Plates
Hubbell Wiring Device-Kellems
Wallplate, 6-Gang, 6) Decorator, Light Almond
Mfr # P266LA
Zoro # G500490551
original price:
$41.51
17% off
new price: $34.13
/ea
$34.13
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polycarbonate thermoplastic
- Size Standard
- Mounting Type Painted Steel
- Width 11.94 in
- Length 4.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # P266LA
- Zoro # G500490551
- UPC # 883778312106
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Width | 11.94 in |
Length | 4.63 in |
Height | 0.25 in |
Dimensions | 4.63 in x 11.94 in x 0.25 in |
Details
Material | Polycarbonate thermoplastic |
Mounting Type | Painted Steel |
Type | Decorator |
Application | For use with Decorator |
Cutout | Decorator |
Orientation | Vertical |
Style | 6-Decorator |
Certification - cULus | Yes |
Nema Color | Light Almond |
UL File Number | UL 94 V2 |
Number of Gang(s) | 6-Gang |
Mounting Method | Screw |
Description
Wallplate, 6-Gang, 6) Decorator, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Rigid Box Support, NOVAL Accessory, Steel, Single and Double Gang (RBS16HD)
- ACME ELECTRIC Buck Boost Transformer, 1 kVA, NEMA 3R, 115°C, 16/32V AC, 120/240V AC (T113073)
- HUBBELL 3 Wire Industrial Watertight Straight Blade Plug 250VAC 15A (HBL14W49)
- SCHNEIDER ELECTRIC Pilot Light Head, Green, 22mm (XB4BV63)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) Box Mount Blank, Black (P138BK)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 3-Gang, 3) Toggle, White (PJ3W)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 2) Decorator, Light Almond (P262LA)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) GFCI Opening, 430 Stainless Steel (SS26L)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 1-Gang, 1) Decorator, Light Almond (P26LA)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Non-Weatherproof Covers, 1-Gang, 1) 50A Locking Opening, Standard Size, Cast Aluminum, With Lift Cover (HBL7382)
- LEVITON Wallplat Decora Ctrsecwh (PSC26-00W)
- Hubbell Wiring Device-Kellems Lighting Controls